Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC ZB5AZ009 Mounting Base F/22mm Xb5 Series | AG7FJQ 6HX25

SCHNEIDER ELECTRIC ZB5AZ009 Mounting Base

Item: AG7FJQ Model: ZB5AZ009Cross Ref: 6HX25
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
ColorBlack
Device PresentationBasic Element
Compatible Product TypeContact Blocks, Light Modules
MaterialPlastic
Panel Mounting Hole Diameter22 mm

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
HS code8538906000
Country of OriginFR

Product Details:

    • UL Listed, CSA / CE certified mounting base for use with XB5 series 22mm push buttons
    • Rated for support up to 10 A continuous services

Product Variants

ProductModelColorPrice
SCHNEIDER ELECTRIC ZB6Y009 Mounting Base F/16mm Push Buttons | AG7BZY 4VW76 ZB6Y009Black€3.25
SCHNEIDER ELECTRIC ZB4BZ009 Mounting Base 22mm For Zb4 Series | AG7FCJ 6HR86 ZB4BZ009-€8.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AZ009 Mounting Base
€9.74 /unit