Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE F80 C-KWY PLYMOUTH 626 Medium Duty Knob Lockset Plymouth | AC7BGU 36Z248

SCHLAGE F80 C-KWY PLYMOUTH 626 Medium Duty Knob Lockset Plymouth

Item: AC7BGU Model: F80 C-KWY PLYMOUTH 626Cross Ref: 36Z248
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Backset2 3/8", 2 3/4"
FinishSatin Chrome
FunctionStoreroom
Key MaterialNickel Silver
KeyingKeyed Different
Keyway TypeC
Knob MaterialBrass, Steel, Zinc
Location TypeResidential
Lockset Performance StrengthLight Duty
Number Of Keys2
Number Of Pins5
Strike TypeSquare Corner
StylePlymouth
Ada CompliantNo
Ansi Lockset FunctionStoreroom
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionStoreroom Knob Locksets
Key TypeKeyed Different
Lock Assembly TypeCylindrical
Lockset Handle TypeKnob
Lockset StyleF Plymouth
Lockset TypeMechanical
StandardsANSI A156.5
Strike Plate Height2 1/4"
Strike Plate Width1 5/8"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)13.97
Ship length (cm)24.89
Ship width (cm)16
HS code8301406030
Country of OriginMX

Product Variants

ProductModelStyleFunctionBacksetFinishNumber Of KeysNumber Of PinsLockset Performance StrengthLocation TypePrice
SCHLAGE F80 C-KWY ORBIT 626 Medium Duty Knob Lockset Orbit Storeroom | AC7BGT 36Z245 F80 C-KWY ORBIT 626OrbitStoreroom2 3/8", 2 3/4"Satin Chrome25Light DutyResidential€96.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE F80 C-KWY PLYMOUTH 626 Medium Duty Knob Lockset Plymouth
€82.50 /unit