VESTIL AMD-3018 Mini Dockplate, Aluminium, 600 Lb. Capacity, 18 x 30 Inch Size

Item: AF6BVB Model: AMD-3018Cross Ref: 9WCU3
In Stock

Get it by Wednesday, Jun 11

€180.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Plate
Bevel Angle20°
ColorSilver
Deck TypeDiamond Treadplate
Distance From Bend To Edge3"
HandlesNo
Height4.69"
Height Differential2 22/25"
Length18"
Load Capacity600 lbs.
MaterialAluminum
Max. Scale Curb5"
Max. Single Axle Capacity400 lbs.
Min. Scale Curb3"
Service Height Range3" to 5"
Usable Length18"
Usable Width27 1/2"
Width30"
Compatible Load TypeHand Truck
Included Side RailSide Rail Included
Includes(2) Carrying Handles
Overall Length17 7/8"
Overall Width30"
Side Rail Height3"
StandardsU.S. FEDERAL OSHA REGULATIONS AND U.S. NATIONAL STANDARDS
Surface TypeDiamond Treadplate
Thickness1/8"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)12.7
Ship length (cm)45.72
Ship width (cm)76.2
HS code7610900080
Country of OriginUS

Product Variants

ProductModelLoad CapacityService Height RangeUsable WidthHeight DifferentialMaterialUsable LengthColorBevel AnglePrice
VESTIL AMD-3618 Dockplate Aluminium 700 Lb 18 x 36 In | AA9TDQ 1F145 AMD-3618700 lbs.6"33 1/2"4.69"Aluminum18"Silver20°€212.11
VESTIL AMD-2418 Mini Dockplate Aluminium 500 Lb 18 x 24in | AF4BPA 8P658 AMD-2418500 lbs.3" to 5"21 1/2"4.69"Aluminum18"Silver20°€169.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AMD-3018 Mini Dockplate, Aluminium, 600 Lb. Capacity, 18 x 30 Inch Size
€180.26 /unit