Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XVBC4M4 Tower Light Flashing 48 To 230v 70mm Red | AG7EVJ 6HM44

SCHNEIDER ELECTRIC XVBC4M4 Tower Light Flashing 48 To 230v 70mm Red

Item: AG7EVJ Model: XVBC4M4Cross Ref: 6HM44
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTower Light Module Flashing
Amps Drawn0.015A
ColorRed
Diameter70 mm
Housing MaterialABS, Polycarbonate
Lamp TypeIncandescent
Lens DesignCylinder
Lens MaterialPolycarbonate
MountingScrew Clamp
Voltage48-230V AC
Wattage7 W
Compatible With SeriesSeries XVB
Flashes Per Minute60 FPM
For LocationIndoor
Ip RatingIP65, IP66
Lens ColorRed
Lens ShapeCylinder
Light Operating ModeFlashing
Light SourceLED
Nema RatingNEMA 4X
Operating Current0.015A
Operating Voltage48-230V AC
Overall Diameter70 mm
Overall Height63 mm
StandardsCCC, CSA C22.2 NO. 14, EAC, UL 508

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.13
Ship length (cm)7
Ship width (cm)7
HS code8531800050

Product Variants

ProductModelVoltageColorAmps DrawnHousing MaterialLamp TypeDiameterLens MaterialLens DesignPrice
SCHNEIDER ELECTRIC XVBC4B3 Tower Light Flashing 24 To 48vdc 70mm Green | AG7EVE 6HM37 XVBC4B324-48V DCGreen0.04AABS, PolycarbonateIncandescent70 mmPolycarbonateCylinder€178.59
SCHNEIDER ELECTRIC XVBC4B4 Tower Light Flashing 24 To 48vdc 70mm Red | AG7EVF 6HM38 XVBC4B424-48V DCRed0.04AABS, PolycarbonateIncandescent70 mmPolycarbonateCylinder€169.30
SCHNEIDER ELECTRIC XVBC4B6 Tower Light Flashing 24 To 48vdc 70mm Blue | AG7EVG 6HM40 XVBC4B624-48V DCBlue0.04AABS, PolycarbonateIncandescent70 mmPolycarbonateCylinder€186.42
SCHNEIDER ELECTRIC XVBC4B8 Tower Light Flashing 24 To 48vdc 70mm Yellow | AG7EVH 6HM42 XVBC4B824-48V DCYellow0.04AABS, PolycarbonateIncandescent70 mmPolycarbonateCylinder€196.86
SCHNEIDER ELECTRIC XVBC4M5 Tower Light Flashing 48 To 230v 70mm Amber | AG7EVK 6HM45 XVBC4M548-230V ACAmber0.015AABS, PolycarbonateIncandescent70 mmPolycarbonateCylinder€170.92
SCHNEIDER ELECTRIC XVBC4M6 Tower Light Flashing 48 To 230v 70mm Blue | AG7EVL 6HM46 XVBC4M648-230V ACBlue0.015AABS, PolycarbonateIncandescent70 mmPolycarbonateCylinder€169.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XVBC4M4 Tower Light Flashing 48 To 230v 70mm Red
€187.10 /unit