Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 5060570 Serpentine Belt Industry Number 6pk1450 | AD8AFN 4HND2

DAYCO 5060570 Serpentine Belt Industry Number 6pk1450

Item: AD8AFN Model: 5060570Cross Ref: 4HND2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSerpentine Belt
Belt TypeHeavy Duty
Industry Number6PK1450
Outside Length57.66"
Top Width0.82"
Belt StyleV Ribbed
Belt Trade SizeK
Effective Length57"
Number Of Ribs6
Reinforcing Cord MaterialAramid
Thickness5/32"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)31.24
Ship width (cm)2.03
HS code4010395000
Country of OriginUS

Product Variants

ProductModelOutside LengthTop WidthIndustry NumberBelt TypePrice
DAYCO 5060780 Serpentine Belt Industry Number 6pk1980 | AD7BKK 4DCT5 506078078.66"0.82"6PK1980Heavy Duty€63.88
DAYCO 5030240 Serpentine Belt Industry Number 3pk0610 | AD7BKL 4DCT6 503024024 17/25"2/5"3PK0610Heavy Duty€16.36
DAYCO 5060450 Serpentine Belt Industry Number 6pk1145 | AD7BKM 4DCT7 506045045.74"0.82"6PK1145Heavy Duty€34.51
DAYCO 5040400 Serpentine Belt Industry Number 4pk1015 | AD7BKN 4DCT8 504040040.66"0.54"4PK1015Heavy Duty€24.24
DAYCO 5050417 Serpentine Belt Industry Number 5pk1060 | AD7BKP 4DCT9 505041742.39"17/25"5PK1060Heavy Duty€30.43
DAYCO 5080880 Serpentine Belt Industry Number 8pk2235 | AD7BKR 4DCU2 508088088.66"1.09"8PK2235Heavy Duty€72.53
DAYCO 5070955 Serpentine Belt Industry Number 7pk2426 | AD7BKT 4DCU3 507095596 4/25"24/25"7PK2426Heavy Duty€72.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 5060570 Serpentine Belt Industry Number 6pk1450
€41.87 /unit