Item | Relay |
Ac Contact Rating | 1A @ 15V (NC), 3A @ 15V (No), 3A @ 1V (NC), 5A @ 1V (No) |
Application | Emergency Stops |
Body Depth | 4 18/25" |
Body Depth - Relay | 4 18/25" |
Body Height | 3.94" |
Body Width | 0.89" |
Conventional Free Air Thermal Amps | 8A |
Dc Contact Rating | 1A @ 13V (Nc), 3A @ 13V (No), 3A @ 1V (Nc), 5A @ 1V (No) |
Delay Type | Adjustable |
Depth | 120 mm |
Electrical Connection | Screw , Screw Terminal, Terminal Block Removable |
Environmental Protection | Dust, Splash Resistant |
For Use With | Emergency Stop, Guard Switch Magnetic Switch, NPN Sensors, PNP Sensors, Proximity Safety Switch, RFID Safety Switch, Safety Light Curtain Or Sensing Mat/Edges |
Frequency | 50/60 Hz |
Height | 100 mm |
Input Power Consumption (burden) | 2 W |
Input Protection Type | Electronic, Internal |
Input Voltage | 24V AC/DC |
Ip Rating | IP20, IP40, IP54 |
Max. Operating Temp. | 131°F |
Maximum Line Resistance | 500 ohms |
Min. Operating Temp. | -13°F |
Number Of Input Channels | 2 |
Overall Depth | 3.9" |
Overall Height - Relay | 3.94" |
Power Consumption | 2 W |
Product Type | Safety Module |
Relay Mounting Style | Din Rail |
Safety Reliability Data | DCAVG >= 99% Conforming To ISO 13849-1, HFT = 1 Conforming To IEC 61508-1, HFT = 1 Conforming To IEC 62061, MTTFD > 30 yrs. Conforming To ISO 13849-1, PFHD = 1.13E-09 Conforming To IEC 61508-1, PFHD = 1.13E-09 Conforming To IEC 62061, PFHD = 1.13E-09 Conforming To ISO 13849-1, SFF > 99% Conforming To IEC 61508-1, SFF > 99% Conforming To IEC 62061, TYPE = B Conforming To IEC 61508-1 |
Time Delay | 0.5 sec., 2 sec., 4 sec. |
Width | 22.5 mm |
Electrical Connection Type | Screw |
Standards | CCC, CULUS LISTED, EAC, IEC 60947-5-1, IEC 61508-1/2/3, IEC 62061, ISO 13849-1, TUV CERTIFIED |