Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB6ECF1B2P Push Button, Push Button, White, 24V DC, Led, 2 Co, Square Flush Button | CU2DAC

SCHNEIDER ELECTRIC XB6ECF1B2P Push Button, White, 24V DC, Led, 2 Co, Square Flush Button

Item: CU2DAC Model: XB6ECF1B2PCross Ref: 55WP39
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button
Basic MaterialPlastic
Bezel MaterialPlastic
ColorWhite
Contact Form2 CO
Lamp Module Voltage24V DC
Lamp TypeLED
Lamp Voltage24V DC
LegendNo Legend
Legend/background ColorNo Legend
Nema Contact Rating DesignationAC-12/DC-12
Number Of Operators1
Terminal ConnectionQuick Connect
Type Of OperatorSquare Flush Button
Ac Contact Rating0.5A @ 240V, 1A @ 120V
ActionMaintained
Dc Contact Rating0.15 A @ 125 V, 0.2 A @ 125 V, 0.7 A @ 24 V, 1 A @ 24 V
Display Qty1
Head MaterialPlastic
Head/lens ColorWhite
Ip RatingIP65
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Lamp Voltage - Maximum24V DC
Maintained Action ReleaseTwist
Manufacturer Warranty Length18 Months
Mechanical Operating Durability2.5 x 10^5
Nema Enclosure RatingNEMA 1, NEMA 12
Number Of Indicator Lights0
Operating Temperature - Maximum131°F
Operating Temperature - Minimum14°F
Operator IlluminationIlluminated
Operator MaterialPlastic
Operator Voltage Rating - Maximum24V DC
Overall Depth1.57"
Overall Height0.71"
Overall Width0.71"
Panel Mounting Hole Diameter16 mm
Product TypePush Button Operators
Push Button StyleFlush
SeriesXB6E Series
StandardsCCC, CSA C22.2 NO.14, CURUS, IEC 60947-1, IEC 60947-5-1, JIS C4520, JIS C852, REACH, ROHS, UL 508, WEEE

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTerminal ConnectionLamp VoltageContact FormBezel MaterialColorNema Contact Rating DesignationLamp Module VoltageLamp TypePrice
SCHNEIDER ELECTRIC 9001K2L35LRR Complete Illuminated Push Button, Complete Illuminated Push Button, Momentary | CU2BTH 9001K2L35LRR---MetalRed---€220.09
SCHNEIDER ELECTRIC XB6DF3B5B Illuminated Push Button, Momentary, Green, Led | CU2BTJ XB6DF3B5BQuick Connect12-24V AC/DC-PlasticGreenB300/R30012-24V AC/DCLED€63.89
SCHNEIDER ELECTRIC XB6DW3B1B Illuminated Push Button, Momentary, Green, Led, 1 No | CU2BTK XB6DW3B1BQuick Connect12-24V AC/DC1 NOPlasticGreenB300/R30012-24V AC/DCLED€55.14
SCHNEIDER ELECTRIC XB6DF3B1B Illuminated Push Button, Momentary, Green, Led, 1 No, 65 | CU2BTL XB6DF3B1BQuick Connect12-24V AC/DC1 NOPlasticGreenB300/R30012-24V AC/DCLED€60.78
SCHNEIDER ELECTRIC XB6DW4B2B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc | CU2BTM XB6DW4B2BQuick Connect12-24V AC/DC1 NCPlasticRedB300/R30012-24V AC/DCLED€66.80
SCHNEIDER ELECTRIC XB6DF4B5B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc | CU2BTN XB6DF4B5BQuick Connect12-24V AC/DC-PlasticRedB300/R30012-24V AC/DCLED€64.66
SCHNEIDER ELECTRIC XB6DW1B1B Illuminated Push Button, Momentary, White, Led, 1 No, 65 | CU2BTP XB6DW1B1BQuick Connect12-24V AC/DC1 NOPlasticWhiteB300/R30012-24V AC/DCLED€61.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB6ECF1B2P Push Button, White, 24V DC, Led, 2 Co, Square Flush Button
€27.39 /unit