Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB6DW4B2B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc | CU2BTM

SCHNEIDER ELECTRIC XB6DW4B2B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc

Item: CU2BTM Model: XB6DW4B2BCross Ref: 55WU66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
Action TypeMomentary
Basic MaterialPlastic
Bezel MaterialPlastic
ColorRed
Contact Form1 NC
Contact Rating0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Lamp Module Voltage12-24V AC/DC
Lamp TypeLED
Lamp Voltage12-24V AC/DC
LegendNo Legend
Legend/background ColorNo Legend
Nema Contact Rating DesignationB300/R300
Nema RatingNEMA 13, NEMA 4, NEMA 4X
Number Of Operators1
Terminal ConnectionQuick Connect
Type Of OperatorRectangular Flush Button
Ac Contact Rating1.5A @ 240V, 3A @ 120V
ActionMomentary
Head MaterialPlastic
Head/lens ColorRed
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 13
Operator IlluminationIlluminated
Operator MaterialPlastic
Overall Depth2.24"
Overall Height0.71"
Overall Width0.94"
Panel Mounting Hole Diameter16 mm
Product TypePush Button Operators
Push Button StyleFlush
StandardsCCC, CSA, CSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, ROHS, UL LISTED, WEEE

Shipping Info:

Ship weight (kg) 0.0153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelTerminal ConnectionLamp VoltageContact FormBezel MaterialColorNema Contact Rating DesignationLamp Module VoltageLamp TypePrice
SCHNEIDER ELECTRIC 9001K2L35LRR Complete Illuminated Push Button, Complete Illuminated Push Button, Momentary | CU2BTH 9001K2L35LRR---MetalRed---€220.09
SCHNEIDER ELECTRIC XB6DF3B5B Illuminated Push Button, Momentary, Green, Led | CU2BTJ XB6DF3B5BQuick Connect12-24V AC/DC-PlasticGreenB300/R30012-24V AC/DCLED€63.89
SCHNEIDER ELECTRIC XB6DW3B1B Illuminated Push Button, Momentary, Green, Led, 1 No | CU2BTK XB6DW3B1BQuick Connect12-24V AC/DC1 NOPlasticGreenB300/R30012-24V AC/DCLED€55.14
SCHNEIDER ELECTRIC XB6DF3B1B Illuminated Push Button, Momentary, Green, Led, 1 No, 65 | CU2BTL XB6DF3B1BQuick Connect12-24V AC/DC1 NOPlasticGreenB300/R30012-24V AC/DCLED€60.78
SCHNEIDER ELECTRIC XB6DF4B5B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc | CU2BTN XB6DF4B5BQuick Connect12-24V AC/DC-PlasticRedB300/R30012-24V AC/DCLED€64.66
SCHNEIDER ELECTRIC XB6DW1B1B Illuminated Push Button, Momentary, White, Led, 1 No, 65 | CU2BTP XB6DW1B1BQuick Connect12-24V AC/DC1 NOPlasticWhiteB300/R30012-24V AC/DCLED€61.08
SCHNEIDER ELECTRIC XB6DW5B5B Illuminated Push Button, Momentary, Yellow, Led | CU2BTR XB6DW5B5BQuick Connect12-24V AC/DC-PlasticYellowB300/R30012-24V AC/DCLED€60.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB6DW4B2B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc
€59.51 /unit