Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB4FW36M5 Push Button, Push Button, Momentary, Blue, 230 To 240V AC/Dc, Led, 1No/1Nc | CU2CYY

SCHNEIDER ELECTRIC XB4FW36M5 Push Button, Push Button, Momentary, Blue, 230 To 240V AC/Dc, Led, 1No/1Nc

Item: CU2CYY Model: XB4FW36M5Cross Ref: 55WG90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button
Action TypeMomentary
Amps Consumption14 mA
Basic MaterialMetal
Bezel MaterialMetal
ColorBlue
Contact Form1NO/1NC
Contact Rating0.1A @ 600V 0.27A @ 250V 0.55A @ 125V 1.2A @ 600V 3A @ 240V 6A @ 120V
Device PresentationComplete Product
FinishChrome Plated
Fixing Collar MaterialZamak
Ip RatingIP66, IP67, IP69, IP69K
Lamp Module Voltage230-240V AC
Lamp TypeLED
Lamp Voltage230-240V AC/DC
LegendNo Legend
Legend/background ColorNo Legend
Mounting Diameter30.5 mm
Nema Contact Rating DesignationA600/Q600
Number Of Operators1
Shape Of Signaling Unit HeadRound
Signalling TypeSteady
Terminal ConnectionScrew Clamp
Type Of OperatorFlush Button
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
ActionMomentary
FeaturesSpring Return
Head MaterialMetal
Head/lens ColorBlue
Lamp Bulb TypeLED
Lamp Module TypeFull Voltage
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator IlluminationIlluminated
Operator MaterialMetal
Overall Depth2.17"
Overall Height1.85"
Overall Width1 11/25"
Panel Mounting Hole Diameter30 mm
Product TypePush Button Operators
Push Button StyleFlush
Resistance PropertiesVibration Resistant
StandardsCCC, CE, CSA, CSA C22.2 NO.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, REACH, ROHS, UL 508, UL LISTED, WEEE

Shipping Info:

Ship weight (kg) 0.1309
Ship height (cm)4.7
Ship length (cm)5.5
Ship width (cm)3.66
Country of OriginFR

Product Variants

ProductModelTerminal ConnectionLamp VoltageContact FormBezel MaterialColorNema Contact Rating DesignationLamp Module VoltageLamp TypePrice
SCHNEIDER ELECTRIC 9001K2L35LRR Complete Illuminated Push Button, Complete Illuminated Push Button, Momentary | CU2BTH 9001K2L35LRR---MetalRed---€220.09
SCHNEIDER ELECTRIC XB6DF3B5B Illuminated Push Button, Momentary, Green, Led | CU2BTJ XB6DF3B5BQuick Connect12-24V AC/DC-PlasticGreenB300/R30012-24V AC/DCLED€63.89
SCHNEIDER ELECTRIC XB6DW3B1B Illuminated Push Button, Momentary, Green, Led, 1 No | CU2BTK XB6DW3B1BQuick Connect12-24V AC/DC1 NOPlasticGreenB300/R30012-24V AC/DCLED€55.14
SCHNEIDER ELECTRIC XB6DF3B1B Illuminated Push Button, Momentary, Green, Led, 1 No, 65 | CU2BTL XB6DF3B1BQuick Connect12-24V AC/DC1 NOPlasticGreenB300/R30012-24V AC/DCLED€60.78
SCHNEIDER ELECTRIC XB6DW4B2B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc | CU2BTM XB6DW4B2BQuick Connect12-24V AC/DC1 NCPlasticRedB300/R30012-24V AC/DCLED€66.80
SCHNEIDER ELECTRIC XB6DF4B5B Illuminated Push Button, Momentary, Red, 12 To 24V Ac/Dc | CU2BTN XB6DF4B5BQuick Connect12-24V AC/DC-PlasticRedB300/R30012-24V AC/DCLED€64.66
SCHNEIDER ELECTRIC XB6DW1B1B Illuminated Push Button, Momentary, White, Led, 1 No, 65 | CU2BTP XB6DW1B1BQuick Connect12-24V AC/DC1 NOPlasticWhiteB300/R30012-24V AC/DCLED€61.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB4FW36M5 Push Button, Push Button, Momentary, Blue, 230 To 240V AC/Dc, Led, 1No/1Nc
€146.58 /unit