Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC LUCB18FU Overload Module Class 10 4.5 - 18a | AG7CBQ 5AB78

SCHNEIDER ELECTRIC LUCB18FU Overload Module Class 10 4.5 - 18a

Item: AG7CBQ Model: LUCB18FUCross Ref: 5AB78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Module
Amps4.5-18A
Compatible With SeriesTesys Ultra
FeaturesEarth Fault Protection
Minumum Rated Motor Current Adjustment18A , 4.5A
Number Of Poles3
Reset TypeManual
Sensing MethodElectronic
Starter TypeIEC
Terminal Connection TypeWire Leads
Advanced Control CapabilitiesYes
Coil Voltage110-240V AC/DC
Control Unit Current Compatibility32A
Maximum Operating Temperature158°F
Maximum Overload Current Rating18A
Maximum Voltage Rating690V AC
Minimum Operating Temperature-13°F
Minimum Overload Current Rating4.5A
Nominal Coil Voltage110-240V AC/DC
PhaseThree
StandardsASEFA, ATEX COMPLIANT, CCC, CE, CSA, CSA C22.2, EAC, EN 60947-6-2, GREEN PREMIUM ROHS/REACH, IEC 60947-6-2, UL LISTED
Trip Class10

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.59
Ship length (cm)10.16
Ship width (cm)8.64
HS code8537109070
Country of OriginFR

Product Variants

ProductModelAmpsAmps RangeNumber Of PolesSensing MethodReset TypeStarter TypePrice
SCHNEIDER ELECTRIC LUCBX6B Overload Module Class 10 0.15 - 0.6a | AG7CBF 5AB69 LUCBX6B0.15-0.6A-3ElectronicManualIEC€182.60
SCHNEIDER ELECTRIC LUCBX6FU Overload Module Class 10 0.15 - 0.6a | AG7CBG 5AB70 LUCBX6FU0.15-0.6A-3Electronic-IEC€214.39
SCHNEIDER ELECTRIC LUCB1XB Overload Module Class 10 0.35 - 1.4a | AG7CBH 5AB71 LUCB1XB0.35-1.4A-3ElectronicManualIEC€213.55
SCHNEIDER ELECTRIC LUCB1XFU Overload Module Class 10 0.35 - 1.4a | AG7CBJ 5AB72 LUCB1XFU0.35-1.4A-3ElectronicManualIEC€237.58
SCHNEIDER ELECTRIC LUCB05B Overload Module Class 10 1.25 - 5a | AG7CBK 5AB73 LUCB05B1.25-5A-3Electronic-IEC€199.17
SCHNEIDER ELECTRIC LUCB05FU Overload Module Class 10 1.25 - 5a | AG7CBL 5AB74 LUCB05FU1.25-5A-3ElectronicManualIEC€223.37
SCHNEIDER ELECTRIC LUCB12B Overload Module Class 10 3 - 12a | AG7CBM 5AB75 LUCB12B3-12A-3ElectronicManualIEC€193.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC LUCB18FU Overload Module Class 10 4.5 - 18a
€228.29 /unit