Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC GVAS226 Shunt Trip | AG6PLA 3DA47

SCHNEIDER ELECTRIC GVAS226 Shunt Trip

Item: AG6PLA Model: GVAS226Cross Ref: 3DA47
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltage Trip
Compatible With SeriesTesys Deca
Overall Depth2 3/5"
Overall Height3 1/2"
Overall Width0.71"
TypeShunt Trip
Accessory TypeShunt Release
StandardsCCC, CSA, EAC, IEC, REACH, ROHS, UL LISTED

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.89
Ship length (cm)6.6
Ship width (cm)1.8
HS code8538908080
Country of OriginCZ

Product Variants

ProductModelTypeAmpsHeightNumber Of PolesPrice
SCHNEIDER ELECTRIC GV7AC021 Box Lugs for Manual Starter | AF6GLX 16X214 GV7AC021-150A--€100.51
SCHNEIDER ELECTRIC LU9SP0 Phase Separator Line Phase Barrier | AF8MAW 28EA33 LU9SP0Line Phase Barrier---€22.96
SCHNEIDER ELECTRIC GV2G454 Bus Bar | AF9FJJ 2CH71 GV2G454----€52.91
SCHNEIDER ELECTRIC GV1G09 Terminal Block | AF9FJK 2CH73 GV1G09-63A--€55.91
SCHNEIDER ELECTRIC GVAU226 Undervoltage Trip | AG6PKZ 3DA46 GVAU226Under Voltage Trip-89 mm-€128.67
SCHNEIDER ELECTRIC LUFW10 Module Overload Alarm | AG7CCG 5AB93 LUFW10Thermal Overload Pre Alarm---€230.96
SCHNEIDER ELECTRIC LUFV2 Module Motor Load | AG7CCH 5AB94 LUFV2Motor Load Indicator---€297.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC GVAS226 Shunt Trip
€130.37 /unit