Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 92S7A22D-120A Enclosed Power Relay, Din-Rail & Surface Mounted, 30 A Current Rating, 120VAC, Dpst-No | CU2BDK

SCHNEIDER ELECTRIC 92S7A22D-120A Enclosed Power Relay, Din-Rail & Surface Mounted, 30 A Current Rating, 120VAC, Dpst-No

Item: CU2BDK Model: 92S7A22D-120ACross Ref: 6CWY1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Power Relay
Ac Contact Rating3A @ 250/277V6A @ 250V10A @ 120V30A @ 250/277V96A @ 240V
Base ShapeSquare
Body Depth1.18" , 2.7"
Body Height1.54" , 2.7"
Body Width1.33"
Coil Resistance4250 ohms
Coil Voltage120V AC
Current Rating30A
Dc Contact Rating3A @ 28V 20A @ 28V 25A @ 28V
Dielectric Strength1500/2000/4000V AC
Electrical ConnectionTab
Electrical Operating Durability100000
Environmental ProtectionSealed
FeaturesClass F Coil Insulation, Sealed Construction
Flat Pin Width1/4"
Hp @ 120v1 hp
Hp @ 240v3 hp
Mechanical Operating Durability5000000
Mfr. Series92 Power Series
Motor RatingYes
Number Of Pins6
Number Of Pins - Relay6
Number Of Pins/terminals6
Number Of Poles2
Operating Amps30A
Overall Depth1.54"
Overall Height1.49"
Power Consumption4.4 VA
Power Consumption - Relay4 VA
Relay Mounting StyleDin Rail, Surface
Response Time25 ms
SealingSealed
Status IndicatorNo
Electrical Connection TypeTab
Horsepower @ 120v Ac1 hp
Motor RatedYes

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)6.86
Ship length (cm)3
Ship width (cm)3.38
Country of OriginCN

Product Variants

ProductModelCoil VoltageCurrent RatingRelay Mounting StyleNumber Of Pins/terminalsDc Contact RatingStatus IndicatorPush-to-test ButtonContact FormPrice
SCHNEIDER ELECTRIC RPF2AB7 Enclosed Power Relay 30A 24VAC DPST | AF6NVL 1DPP3 RPF2AB724V AC30A------€23.76
SCHNEIDER ELECTRIC RPF2AF7 Enclosed Power Relay 30A 120VAC DPST | AF6NVM 1DPP4 RPF2AF7120V AC30A------€23.76
SCHNEIDER ELECTRIC RPF2AP7 Enclosed Power Relay 30A 230VAC DPST | AF6NVN 1DPP5 RPF2AP7230V AC30A------€23.76
SCHNEIDER ELECTRIC RPF2BJD Enclosed Power Relay 30A 12VDC DPDT | AF6NVP 1DPP6 RPF2BJD12V DC30A------€24.28
SCHNEIDER ELECTRIC RPF2BBD Enclosed Power Relay 30A 24VDC DPDT | AF6NVQ 1DPP7 RPF2BBD24V DC30A------€24.28
SCHNEIDER ELECTRIC RPF2BB7 Enclosed Power Relay 30A 24VAC DPDT | AF6NVR 1DPP9 RPF2BB724V AC30A------€24.28
SCHNEIDER ELECTRIC RPF2BF7 Enclosed Power Relay 30A 120VAC DPDT | AF6NVT 1DPR1 RPF2BF7120V AC30A------€24.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 92S7A22D-120A Enclosed Power Relay, Din-Rail & Surface Mounted, 30 A Current Rating, 120VAC, Dpst-No
€23.26 /unit