Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC RPF2AB7 Enclosed Power Relay 30A 24VAC DPST | AF6NVL 1DPP3

SCHNEIDER ELECTRIC RPF2AB7 Enclosed Power Relay 30A 24VAC DPST

Item: AF6NVL Model: RPF2AB7Cross Ref: 1DPP3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Power Relay
Base ShapeSquare
Base TypeSquare
Body Depth1.38" , 2 17/25"
Body Height1.61" , 2.7"
Body Width1.33" , 1.35"
Coil Voltage24V AC
Contact Amp Rating (resistive)30A @ 277V AC
Contact MaterialSilver Tin Oxide
Current Rating30A
Electrical ConnectionTab
Environmental ProtectionSealed
FeaturesSealed Construction
Flat Pin Width1/4"
For Use WithHard-Wired Logic Automated Systems
Green Certification Or Other RecognitionRoHS.png
Hp @ 120v1 hp
Hp @ 240v3 hp
Hz50/60 Hz
Motor RatingYes
Number Of Pins6
Number Of Pins - Relay6
Number Of Poles2
Overall Depth1.73"
Overall Height1.54"
Power Consumption4 VA
Power Consumption - Relay4 VA
Push-to-test MethodNo Button
Resistance PropertiesShock-Resistant, Vibration-Resistant
Response Time25 ms
SealingSealed
Contact FormDPST-NO
Contact Rating (ac)30A @ 250/277V (NO)
Contact Rating (dc)20A @ 28V (NO), 25A @ 28V (NO)
Dielectric Strength1500V AC Between Contacts With Micro Disconnection, 2000V AC Between Poles With Basic, 4000V AC Between Coil And Contact With Reinforced
Electrical Connection TypeTab
Electrical Operating Durability100000
Horsepower @ 120v Ac1 hp
Horsepower @ 240v Ac3 hp
Mechanical Operating Durability5000000
Motor RatedYes
Number Of Pins/terminals6
Push-to-test ButtonNo Test Button
Relay Mounting StyleDIN-Rail & Surface
SeriesHarmony RPF Power Series
Status IndicatorNo Indicator

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)6.86
Ship length (cm)3.51
Ship width (cm)3.38
HS code8536490080
Country of OriginCN

Product Variants

ProductModelCoil VoltageCurrent RatingRelay Mounting StyleNumber Of Pins/terminalsDc Contact RatingStatus IndicatorPush-to-test ButtonContact FormPrice
SCHNEIDER ELECTRIC RPF2AF7 Enclosed Power Relay 30A 120VAC DPST | AF6NVM 1DPP4 RPF2AF7120V AC30A------€23.76
SCHNEIDER ELECTRIC RPF2AP7 Enclosed Power Relay 30A 230VAC DPST | AF6NVN 1DPP5 RPF2AP7230V AC30A------€23.76
SCHNEIDER ELECTRIC RPF2BJD Enclosed Power Relay 30A 12VDC DPDT | AF6NVP 1DPP6 RPF2BJD12V DC30A------€24.28
SCHNEIDER ELECTRIC RPF2BBD Enclosed Power Relay 30A 24VDC DPDT | AF6NVQ 1DPP7 RPF2BBD24V DC30A------€24.28
SCHNEIDER ELECTRIC RPF2BB7 Enclosed Power Relay 30A 24VAC DPDT | AF6NVR 1DPP9 RPF2BB724V AC30A------€24.28
SCHNEIDER ELECTRIC RPF2BF7 Enclosed Power Relay 30A 120VAC DPDT | AF6NVT 1DPR1 RPF2BF7120V AC30A------€24.28
SCHNEIDER ELECTRIC RPF2BP7 Enclosed Power Relay 30A 230VAC DPDT | AF6NVU 1DPR2 RPF2BP7230V AC30A------€23.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC RPF2AB7 Enclosed Power Relay 30A 24VAC DPST
€26.93 /unit