Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001KY1 Enclosure 30 Mm | AG7CLK 5B478

SCHNEIDER ELECTRIC 9001KY1 Enclosure 30 Mm

Item: AG7CLK Model: 9001KY1Cross Ref: 5B478
In Stock : 42 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€179.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Enclosure
ColorGray
Conduit SizeNo Conduit Entrance Holes
Depth3.53"
Height4"
Hole Size30 mm
MaterialDie Cast Aluminum
Mounting StyleSurface
Nema RatingNEMA 1, NEMA 13, NEMA 3, NEMA 4
No. Of Columns1
Number Of Columns1
Number Of Holes1
Width3.63"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)10.16
Ship length (cm)8.97
Ship width (cm)9.22
HS code8538908080
Country of OriginMX

Product Variants

ProductModelNumber Of HolesHole SizeNumber Of ColumnsMaterialNema RatingColorConduit SizeDepthPrice
SCHNEIDER ELECTRIC 9001KY4 Enclosure 30 Mm | AG7CLG 5B475 9001KY4430 mm1Die Cast AluminumNEMA 1, NEMA 13, NEMA 3, NEMA 4GrayNo Conduit Entrance Holes3.53"€247.27
SCHNEIDER ELECTRIC 9001KY3 Enclosure 30 Mm | AG7CLH 5B476 9001KY3330 mm1Die Cast AluminumNEMA 1, NEMA 13, NEMA 3, NEMA 4GrayNo Conduit Entrance Holes3.53"€190.91
SCHNEIDER ELECTRIC 9001KY2 Enclosure, 30mm | AG7CLJ 5B477 9001KY2230 mm1Die Cast AluminumNEMA 1, NEMA 13, NEMA 3, NEMA 4GrayNo Conduit Entrance Holes3.53"€154.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KY1 Enclosure 30 Mm
€179.92 /unit