Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KS43K10H1 Non-Illuminated Selector Switch Cam C Maintained | AJ2HTM 5GET7

SCHNEIDER ELECTRIC 9001KS43K10H1 Non-Illuminated Selector Switch Cam C Maintained

Item: AJ2HTM Model: 9001KS43K10H1Cross Ref: 5GET7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Action TypeMaintained/Maintained/Maintained
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialDie Cast Zinc
CamC
Cam Profile3
ColorChrome
Contact Rating10A @ 600V AC
Device PresentationComplete Product
IncludesKey
Key NumberE10
Key RemovalAny Position
Mounting Diameter30 mm
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Switch Operation @ Position AOX
Switch Operation @ Position BOO
Switch Operation @ Position CXO
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKeyed
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
Contact FormSPDT
Key Removal PositionAny Position
Panel Mounting Hole Diameter30 mm

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)8.13
Ship length (cm)13.97
Ship width (cm)13.97
Country of OriginMX

Product Details:

    • Bezel Color : Chrome

Product Variants

ProductModelCamContact FormIp RatingColorBasic MaterialBezel MaterialNema Contact Rating DesignationSwitch Operation @ Position DPkg. Qty.Price
SCHNEIDER ELECTRIC 9001KS11BH1 Non-Illuminated Selector Switch 30mm 2Position | AH2NRQ 2EN52 9001KS11BH1E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€130.58
SCHNEIDER ELECTRIC 9001KS11BH13 Non-Illuminated Selector Switch 22mm 2 Position Keyed | AH2NRR 2EN53 9001KS11BH13E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€147.28
SCHNEIDER ELECTRIC 9001KS11BH2 Non-Illuminated Selector Switch 22mm 2 Position Keyed | AH2NRT 2EN54 9001KS11BH2E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€208.10
SCHNEIDER ELECTRIC 9001KS43BH13 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH2NRU 2EN61 9001KS43BH13C--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€147.42
SCHNEIDER ELECTRIC 9001KS11K3H2 Non-Illuminated Selector Switch 2P Chrome Cam E | AH9VXH 45C538 9001KS11K3H2E--ChromeMetalDie Cast ZincA600/Q600No Fourth Position1€339.17
SCHNEIDER ELECTRIC 9001KS42BH13 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH9VXJ 45C539 9001KS42BH13B--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€144.86
SCHNEIDER ELECTRIC 9001KS42BH2 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH9VXK 45C540 9001KS42BH2B--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€193.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KS43K10H1 Non-Illuminated Selector Switch Cam C Maintained
€250.93 /unit