NEW AGE 95883 Microwave Shelf 13-1/2 In H 24 In W 24 In D | AF2GQG 6TJL4

NEW AGE 95883 Microwave Shelf 13-1/2 In H 24 In W 24 In D

Item: AF2GQG Model: 95883Cross Ref: 6TJL4
In Stock

Get it by Tuesday, Jun 10

€193.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrowave Shelf
ColorNatural
Depth24"
FinishPolish
MaterialAluminum
Overall Height13 1/2"
Shelf Capacity300 lbs.
Width24"
Load Capacity300 lbs.
Load Capacity Per Shelf300 lbs.
Overall Depth24"
Overall Width24"
StandardsNSF
Usable Depth24"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)34.29
Ship length (cm)60.96
Ship width (cm)60.96
HS code9403200020
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 95883 Microwave Shelf 13-1/2 In H 24 In W 24 In D
€193.20 /unit