Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KN210 Legend Plate, Down, 1/2 Round, Aluminum, Black, 1.9 Inch Height, 2.3 Inch Wd | CU2BYU

SCHNEIDER ELECTRIC 9001KN210 Legend Plate, Down, 1/2 Round, Aluminum, Black, 1.9 Inch Height, 2.3 Inch Width

Item: CU2BYU Model: 9001KN210Cross Ref: 45C381
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Background ColourBlack
For Use WithMfr. No. 9001K/SK
Height1.9"
LegendDown
Legend/background ColorBlack
MaterialAluminum
Mounting Diameter30 mm
Operator Size30 mm
ShapeRound
Width2.3"
Background ColorBlack
Keyway TypeNotch
LanguageEnglish
Legend ColorSilver
Manufacturer Warranty Length18 Months
Overall Height1 3/4"
Overall Width1 5/8"
Panel Mounting Hole Diameter30 mm
Product TypeLegend Plate

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.83
Ship length (cm)2.54
Ship width (cm)5.84
Country of OriginMX

Product Variants

ProductModelShapeLegendMaterialHeightDiameterLegend/background ColorPrice
SCHNEIDER ELECTRIC ZBY8330 Legend Plate Emergency Stop Black/yellow | AG7FNN 6JC79 ZBY8330RoundEmergency StopPlastic3.54"90 mmBlack, Yellow€6.18
SCHNEIDER ELECTRIC ZBY42101 Rectangle No Legend Plate, Size 22 mm, Plastic, White/Black | CE9QTN 55WG18 ZBY42101Rectangle-Plastic40 mm-Black, White€6.26
SCHNEIDER ELECTRIC 9001KN860 Legend Plate, 30mm Size, Rectangle, HAND/OFF/AUTO, Aluminum | CE9YHB 55WR01 9001KN860Rectangle-Aluminum1/2"2.8 mm-€8.55
SCHNEIDER ELECTRIC ZB4BZ079 Fixing collar pillar, Custom, Metal | CU2BYE ZB4BZ079-CustomMetal---€5.59
SCHNEIDER ELECTRIC ZBY2387C50 Legend Holder, HAND-OFF-AUTO, Rectangle, White/Black, 40 mm Ht, 30 mm Wd | CU2BYF ZBY2387C50RectangleHand Off Auto-40 mm22 mmBlack, White€4.72
SCHNEIDER ELECTRIC ZBY6H101 Legend Holder, No Legend, Rectangle, Plastic, No Legend, 50 mm Ht, 30 mm Wd | CU2BYG ZBY6H101RectangleNo LegendPlastic50 mm22 mmNo Legend€8.51
SCHNEIDER ELECTRIC ZBY6H102 Legend Holder, No Legend, Rectangle, Plastic, No Legend, 50 mm Ht, 30 mm Wd | CU2BYH ZBY6H102RectangleNo LegendPlastic50 mm22 mmNo Legend€9.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KN210 Legend Plate, Down, 1/2 Round, Aluminum, Black, 1.9 Inch Height, 2.3 Inch Width
€8.97 /unit