Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KA43 Contact Block 1nc 30mm | AF9KDK 2XVK5

SCHNEIDER ELECTRIC 9001KA43 Contact Block 1nc 30mm

Item: AF9KDK Model: 9001KA43Cross Ref: 2XVK5
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Contact Block
Action TypeMomentary
ApplicationLow Energy Circuits
ColorBlack
Contact Rating10A @ 250V AC
Nema Contact Rating DesignationA600/Q600
Safety RatingClass II Conforming To IEC 61140
Terminal Connection TypeClamp, Screw
Ac Contact Rating0.1A @ 32V
Compatible OperatorPush Button
Manufacturer Warranty Length18 Months
Mounting LocationRear
Panel Mounting Hole Diameter30 mm
StandardsCSA C22.2 NO.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)4.57
Ship width (cm)3.3
HS code8536698000

Product Variants

ProductModelColorAction TypeSafety RatingApplicationTerminal Connection TypeContact RatingNema Contact Rating DesignationPrice
SCHNEIDER ELECTRIC 9001KA41 Contact Block 1nc/1no 30mm | AF9GEF 2EL92 9001KA41ClearMomentary/Break Before MakeClass II Conforming To IEC 61140-Clamp, Screw10A @ 250V ACA600/Q600€127.69
SCHNEIDER ELECTRIC 9001KA42 Contact Block 1no 30mm | AF9GEG 2EL93 9001KA42-MomentaryClass II Conforming To IEC 60536Low Energy CircuitsClamp, Screw10A @ 250V ACA600/Q600€61.49
SCHNEIDER ELECTRIC 9001KA52 Contact Block 1no 30mm | AF9KDL 2XVK6 9001KA52BlackMomentaryClass II Conforming To IEC 61140Finger Safe OperatorClamp, Screw10A @ 250V ACA600/Q600€143.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KA43 Contact Block 1nc 30mm