Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001KA52 Contact Block 1no 30mm | AF9KDL 2XVK6

SCHNEIDER ELECTRIC 9001KA52 Contact Block 1no 30mm

Item: AF9KDL Model: 9001KA52Cross Ref: 2XVK6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Contact Block
Action TypeMomentary
ApplicationFinger Safe Operator
ColorBlack
Contact Rating10A @ 250V AC
Conventional Free Air Thermal Current10A
Nema Contact Rating DesignationA600/Q600
Safety RatingClass II Conforming To IEC 61140
Shape Of Screw HeadCross Slotted
Terminal Connection TypeClamp, Screw
[us] Rated Supply Voltage240V
Ac Contact Rating0.5A @ 240V, 1A @ 120V
Compatible OperatorPush Button
Manufacturer Warranty Length18 Months
Mounting LocationRear
Panel Mounting Hole Diameter30 mm
StandardsUL 508

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)5.08
Ship width (cm)3.05
HS code8536698000

Product Variants

ProductModelColorAction TypeSafety RatingApplicationTerminal Connection TypeContact RatingNema Contact Rating DesignationPrice
SCHNEIDER ELECTRIC 9001KA41 Contact Block 1nc/1no 30mm | AF9GEF 2EL92 9001KA41ClearMomentary/Break Before MakeClass II Conforming To IEC 61140-Clamp, Screw10A @ 250V ACA600/Q600€127.69
SCHNEIDER ELECTRIC 9001KA42 Contact Block 1no 30mm | AF9GEG 2EL93 9001KA42-MomentaryClass II Conforming To IEC 60536Low Energy CircuitsClamp, Screw10A @ 250V ACA600/Q600€61.49
SCHNEIDER ELECTRIC 9001KA43 Contact Block 1nc 30mm | AF9KDK 2XVK5 9001KA43BlackMomentaryClass II Conforming To IEC 61140Low Energy CircuitsClamp, Screw10A @ 250V ACA600/Q600€61.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KA52 Contact Block 1no 30mm
€156.51 /unit