Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 725AXXBC3ML-120A Enclosed Power Relay, Din-Rail & Surface Mounted, 30 A Current Rating, 120VAC, Spst-No | CU2BDM

SCHNEIDER ELECTRIC 725AXXBC3ML-120A Enclosed Power Relay, Din-Rail & Surface Mounted, 30 A Current Rating, 120VAC, Spst-No

Item: CU2BDM Model: 725AXXBC3ML-120ACross Ref: 6CVF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Power Relay
Ac Contact Rating30A @ 240/277V
Body Depth1.3"
Body Height1.3" , 1.94"
Body Width2.67"
Coil Resistance5200 ohms
Coil Voltage120V AC
Contacts MaterialSilver Alloy Contacts
Control Circuit Voltage120V , 2.5 VA , Harmony Electromechanical Relays
Current Rating30A
Dc Contact Rating30A @ 28/30V
Dielectric Strength4000V AC
Electrical ConnectionTab
Electrical Operating Durability100000
Flat Pin Width1/4"
Hp @ 120v1 1/2 hp
Hp @ 240v3 hp
Mechanical Operating Durability5000000
Mfr. SeriesHarmony 725 Power Series
Min. Switching Amps100 mA
Motor RatingYes
Number Of Pins4
Number Of Pins - Relay4
Number Of Pins/terminals4
Number Of Poles1
Overall Depth1.94"
Overall Height1.94"
Power Consumption2.5 VA
Power Consumption - Relay2.5 VA
Push-to-test ButtonManual Push Test Button
Push-to-test MethodTest Button
Relay Mounting StyleDin Rail, Surface
Response Time30 ms
Status IndicatorLED Indicator
Contact FormSPST-NO
Contact Rating (ac)30A @ 240/277V
Contact Rating (dc)30A @ 28/30V
Electrical Connection TypeTab
Horsepower @ 120v Ac1 1/2 hp
Horsepower @ 240v Ac3 hp
Motor RatedYes
SeriesHarmony 725 Power Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.3
Ship length (cm)3.3
Ship width (cm)6.78
Country of OriginCN

Product Variants

ProductModelCoil VoltageCurrent RatingRelay Mounting StyleNumber Of Pins/terminalsDc Contact RatingStatus IndicatorPush-to-test ButtonContact FormPrice
SCHNEIDER ELECTRIC RPF2AB7 Enclosed Power Relay 30A 24VAC DPST | AF6NVL 1DPP3 RPF2AB724V AC30A------€23.76
SCHNEIDER ELECTRIC RPF2AF7 Enclosed Power Relay 30A 120VAC DPST | AF6NVM 1DPP4 RPF2AF7120V AC30A------€23.76
SCHNEIDER ELECTRIC RPF2AP7 Enclosed Power Relay 30A 230VAC DPST | AF6NVN 1DPP5 RPF2AP7230V AC30A------€23.76
SCHNEIDER ELECTRIC RPF2BJD Enclosed Power Relay 30A 12VDC DPDT | AF6NVP 1DPP6 RPF2BJD12V DC30A------€24.28
SCHNEIDER ELECTRIC RPF2BBD Enclosed Power Relay 30A 24VDC DPDT | AF6NVQ 1DPP7 RPF2BBD24V DC30A------€24.28
SCHNEIDER ELECTRIC RPF2BB7 Enclosed Power Relay 30A 24VAC DPDT | AF6NVR 1DPP9 RPF2BB724V AC30A------€24.28
SCHNEIDER ELECTRIC RPF2BF7 Enclosed Power Relay 30A 120VAC DPDT | AF6NVT 1DPR1 RPF2BF7120V AC30A------€24.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 725AXXBC3ML-120A Enclosed Power Relay, Din-Rail & Surface Mounted, 30 A Current Rating, 120VAC, Spst-No
€29.39 /unit