Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 6450AXXSZS-DC3 Solid State Relay, Surface Mounted, 50 A Max Output Current | CU2DZD

SCHNEIDER ELECTRIC 6450AXXSZS-DC3 Solid State Relay, Surface Mounted, 50 A Max Output Current

Item: CU2DZD Model: 6450AXXSZS-DC3Cross Ref: 6CVD0
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Body Depth2.29"
Body Height1.38"
Body Width1.85"
Case ColorGray
Current TypeDC
Electrical ConnectionScrew
Electrical Phase1
Finger SafeYes
Heat SinkNot Included
Input Current5-40 mA
Input Voltage4-32V DC
Ip RatingIP20
Max. Operating Temp.176°F
Maximum Output Current With Heat Sink50A
Maximum Output Current Without Heat Sink12A
Mfr. Series6000 Series
Min. Operating Temp.-40°F
Output Switching ModeZero Crossing
Output Voltage Range48-530V AC
Power Factor0.5
Relay Mounting StyleSurface
Response Time0.1 ms
Status IndicatorGreen LED Indicator
Switch Component TypeSilicon Controlled Rectifier
Switch ConfigurationForm A
Voltage/current TypeAC Output
Electrical Connection TypeScrew
Insulation Resistance1000 m ohms
Maximum Operating Temperature176°F
Minimum Operating Temperature-40°F
Output Voltage48-530V AC
Series6000 Series
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)3.51
Ship length (cm)5.82
Ship width (cm)4.7
Country of OriginID

Product Variants

ProductModelRelay Mounting StyleBody HeightBody WidthBody DepthInput VoltageMin. Operating Temp.Response TimeCurrent TypePrice
SCHNEIDER ELECTRIC SSR210DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXP SSR210DIN-DC22Din Rail, Surface3.15"22/25"22/25"4-32V DC-40°F0.1 msDC€110.80
SCHNEIDER ELECTRIC SSR610DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXQ SSR610DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€134.97
SCHNEIDER ELECTRIC SSR210DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXR SSR210DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€120.77
SCHNEIDER ELECTRIC SSR610DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXT SSR610DIN-DC22Din Rail, Surface3.15"22/25"3 4/5"4-32V DC-40°F0.1 msDC€124.80
SCHNEIDER ELECTRIC SSR630DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXU SSR630DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€135.81
SCHNEIDER ELECTRIC SSR630DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXV SSR630DIN-DC22Din Rail, Surface3.15"22/25"22/25"4-32V DC-40°F0.1 msDC€147.40
SCHNEIDER ELECTRIC SSR230DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXW SSR230DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€131.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 6450AXXSZS-DC3 Solid State Relay, Surface Mounted, 50 A Max Output Current