Flat Shipping

Flat Shipping at €24.99 + VAT

FIBRE-METAL BY HONEYWELL FM44RTV Sweatband Terry Cloth Fibre Metal Ratchet | AB7KWP 23V893

FIBRE-METAL BY HONEYWELL FM44RTV Sweatband Terry Cloth Fibre Metal Ratchet

Item: AB7KWP Model: FM44RTVCross Ref: 23V893
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSweatband
ColorBlack
MaterialTerry Cloth

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)21.34
Ship width (cm)9.14
HS code6507000000
Country of OriginCN

Product Variants

ProductModelMaterialColorAge GroupPrice
FIBRE-METAL BY HONEYWELL FM69 Sweatband Cotton Assorted | AB7KWQ 23V894 FM69CottonAssortedAdult€12.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL FM44RTV Sweatband Terry Cloth Fibre Metal Ratchet
€5.89 /unit