Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 6250AXXSZS-AC90 Solid State Relay, Surface Mounted, 50 A Max Output Current | CU2DZG

SCHNEIDER ELECTRIC 6250AXXSZS-AC90 Solid State Relay, Surface Mounted, 50 A Max Output Current

Item: CU2DZG Model: 6250AXXSZS-AC90Cross Ref: 6CVA9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Relay
Body Depth2.29" , 2.3"
Body Height1 2/5" , 1.38"
Body Width1.74" , 1.85"
Case ColorGray
Current TypeAC
Electrical ConnectionScrew , Screw Clamp
Electrical Phase1
Finger SafeYes
Heat SinkNot Included
Holding Current250 mA
Input Current2-4 mA
Input Impedance60 K ohms
Input Voltage90-280V AC
Insulation Resistance1000 M ohms
Ip RatingIP20
Max. Operating Temp.176°F
Max. Output Amps Without Heat Sink12A
Max. Output W/heat Sink50A
Maximum Output Current With Heat Sink50A
Maximum Output Current Without Heat Sink12A
Maximum Peak Voltage600V
Mfr. Series6000 Series
Min. Operating Temp.-40°F
MountingSurface
Mounting - RelaySurface
Must Release Voltage10V
Output Switching ModeZero Crossing
Output Voltage Range24-280V AC
Overall Depth2.29"
Overall Height1 2/5"
Phase1
Power Factor1
Protection TechnologyCurrent Limiter
Relay Mounting StyleSurface
Relay Turns On AtZero Crossing
Response Time10 ms
Series6000 Series
Status IndicatorGreen LED Indicator
Switch Component TypeSilicon Controlled Rectifier
Switch ConfigurationForm A
Turns On AtZero Cross
Voltage/current TypeAC Output
Electrical Connection TypeScrew
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)3.51
Ship length (cm)5.82
Ship width (cm)4.7
Country of OriginMX

Product Variants

ProductModelRelay Mounting StyleBody HeightBody WidthBody DepthInput VoltageMin. Operating Temp.Response TimeCurrent TypePrice
SCHNEIDER ELECTRIC SSR210DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXP SSR210DIN-DC22Din Rail, Surface3.15"22/25"22/25"4-32V DC-40°F0.1 msDC€110.80
SCHNEIDER ELECTRIC SSR610DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXQ SSR610DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€134.97
SCHNEIDER ELECTRIC SSR210DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXR SSR210DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€120.77
SCHNEIDER ELECTRIC SSR610DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 10 A Max Output Current | CU2DXT SSR610DIN-DC22Din Rail, Surface3.15"22/25"3 4/5"4-32V DC-40°F0.1 msDC€124.80
SCHNEIDER ELECTRIC SSR630DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXU SSR630DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€135.81
SCHNEIDER ELECTRIC SSR630DIN-DC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXV SSR630DIN-DC22Din Rail, Surface3.15"22/25"22/25"4-32V DC-40°F0.1 msDC€147.40
SCHNEIDER ELECTRIC SSR230DIN-AC22 Solid State Relay, Din-Rail And Surface Mounted, 30 A Max Output Current | CU2DXW SSR230DIN-AC22Din Rail, Surface3.15"22/25"22/25"90-280V AC-40°F10 msAC€131.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 6250AXXSZS-AC90 Solid State Relay, Surface Mounted, 50 A Max Output Current