Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ND82PD RHO 626 Lever, Grade 1, Nd Angled, Satin Chrome | CT9YTX

SCHLAGE ND82PD RHO 626 Lever, Grade 1, Nd Angled, Satin Chrome

Item: CT9YTX Model: ND82PD RHO 626Cross Ref: 28XZ90
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,088.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantNo
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
Features10 yrs. Limited Warranty For All Mechanical Functions
FinishSatin Chrome
For Use WithWood, Steel Doors
FunctionInstitution , Institutional
Handle MaterialZinc
Handle TypeLever
IncludesHardware
Key MaterialBrass, Nickel Silver
Key TypeDifferent
KeyingKeyed Different
Keyway TypeSchlage SC4
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
StyleND Angled
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionInstitutional
Bolt TypeDead Latch
Door Thickness - Maximum2 1/8"
Door Thickness - Minimum1 5/8"
Fire Rating3 hrs.
General Lockset FunctionClassroom Security Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessKeyway
Knob/handle MaterialCast Zinc
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF87
Lockset Handle TypeLever
Lockset StyleND Rhodes
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Pins6
Outside Locking AccessKeyway
Performance Duty Rating1
StandardsANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND82PD RHO 626 Lever, Grade 1, Nd Angled, Satin Chrome
€1,088.41 /unit