Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ND80JD SPA 626 Lever, Grade 1, Nd Sparta, Satin Chrome, Not Keyed, Lever, Storeroom | CT9YXT

SCHLAGE ND80JD SPA 626 Lever, Grade 1, Nd Sparta, Satin Chrome, Not Keyed, Lever, Storeroom

Item: CT9YXT Model: ND80JD SPA 626Cross Ref: 46TN96
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€832.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantNo
Backset2 3/4"
Cylinder Core TypeLFIC
Electrical/mechanicalMechanical
FeaturesCylindrical Locks
FinishSatin Chrome
Fire RatedNot Rated
For Use WithVarious Door Types
FunctionStoreroom
Handle MaterialBrass
Handle TypeLever
IncludesStrike
Key TypeNot Keyed
KeyingUnkeyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial
Lockset Fire RatingNot Rated
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Required Door Thickness1 5/8" to 2 1/8"
Strike Dim.1 1/4" x 4 7/8"
StyleND Sparta
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionStoreroom
Bolt TypeDead Latch
Door Thickness - Maximum2 1/8"
Door Thickness - Minimum1 5/8"
Fire Rating3 hrs.
General Lockset FunctionStoreroom Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Included
Knob/handle MaterialCast Zinc
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF86
Lockset Handle TypeLever
Lockset StyleND Sparta
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Pins0
Performance Duty Rating1
StandardsANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"
Strike TypeCurved Lip
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 2.259
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND80JD SPA 626 Lever, Grade 1, Nd Sparta, Satin Chrome, Not Keyed, Lever, Storeroom
€832.76 /unit