Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ND70BD SFIC SPARTA 626 Heavy Duty Lever Lockset Sparta | AC7BKJ 36Z318

SCHLAGE ND70BD SFIC SPARTA 626 Heavy Duty Lever Lockset Sparta

Item: AC7BKJ Model: ND70BD SFIC SPARTA 626Cross Ref: 36Z318
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€789.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
CylinderLess SFIC Cylinder
FinishSatin Chrome
FunctionClassroom
Handle MaterialBrass, Steel, Zinc
KeyingSfic Not Included
Keyway TypeNo Core
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Number Of Keys2
Required Door Thickness1 5/8" to 2 1/8"
Strike TypeNo Box, Square Corner
StyleSparta

Shipping Info:

Ship weight (kg) 2.61
Ship height (cm)15.75
Ship length (cm)36.58
Ship width (cm)22.1
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFinishKeyingFunctionStrike Dim.BacksetStyleStrike TypeLockset Performance StrengthPrice
SCHLAGE ND10S SPARTA 613 Heavy Duty Lever Lockset Sparta Passage | AC7BJH 36Z287 ND10S SPARTA 613Oil RubbedKeyed DifferentPassage1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€641.58
SCHLAGE ND10S SPARTA 626 Heavy Duty Lever Lockset Sparta Passage | AC7BJJ 36Z288 ND10S SPARTA 626Satin ChromeKeyed DifferentPassage1 1/8" x 2 3/4"2 3/4"SpartaNo Box, Square CornerHeavy Duty€598.07
SCHLAGE ND10S SPARTA 626AM Heavy Duty Lever Lockset Sparta Passage | AC7BJK 36Z289 ND10S SPARTA 626AMSatin ChromeKeyed DifferentPassage1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€631.60
SCHLAGE ND40S SPARTA 613 Heavy Duty Lever Lockset Sparta Privacy | AC7BJR 36Z298 ND40S SPARTA 613Oil RubbedKeyed DifferentPrivacy1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€721.99
SCHLAGE ND40S SPARTA 626 Heavy Duty Lever Lockset Sparta Privacy | AC7BJT 36Z299 ND40S SPARTA 626Satin ChromeKeyed DifferentPrivacy1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€658.61
SCHLAGE ND40S SPARTA 626AM Heavy Duty Lever Lockset Sparta Privacy | AC7BJU 36Z301 ND40S SPARTA 626AMSatin ChromeKeyed DifferentPrivacy-2 3/4"SpartaNo Box, Square CornerHeavy Duty€717.09
SCHLAGE ND53BD SFIC SPARTA 626 Heavy Duty Lever Lockset Sparta Entry | AC7BJX 36Z304 ND53BD SFIC SPARTA 626Satin ChromeMasterEntrance Lock1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€754.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND70BD SFIC SPARTA 626 Heavy Duty Lever Lockset Sparta
€789.52 /unit