Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GDY2 Fluted Knob 2 3/8 Inch Blind 5/16-18 | AC9FTY

INNOVATIVE COMPONENTS 3GDY2 Fluted Knob 2 3/8 Inch Blind 5/16-18

Item: AC9FTY Model: 3GDY2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFluted Knob
Base Dia.1 1/4"
ColorBlack
Diameter2 3/8"
FinishZinc Plated
Insert MaterialZinc
Knob ColorBlack
Knob MaterialPolypro Plastic, Steel Zinc
Length1 1/4"
MaterialPolypro Plastic, Steel Zinc
StyleFluted
Tap TypeBlind Hole
Thread Size5/16"-18
Base Diameter1.25"
Base Height0.62"
Knob Diameter2.38"
Measurement SystemInch
Mounting TypeThreaded Insert
Overall Height1.23"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)5.33
Ship length (cm)19.3
Ship width (cm)13.72
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterBase Dia.Tap TypeMaterialKnob ColorKnob MaterialInsert MaterialLock MaterialPrice
INNOVATIVE COMPONENTS 3GDV4 Fluted Knob 3/4 1 3/8 Inch 5/16-18 | AC9FRW 3GDV41 3/8"1"-Polypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€1.88
INNOVATIVE COMPONENTS 3GDV5 Fluted Knob 1 3/8 Inch Thru 5/16-18 | AC9FRX 3GDV51 3/8"1"Through HolePolypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€1.84
INNOVATIVE COMPONENTS 3GDV6 Fluted Knob 1 3/8 Inch Blind 5/16-18 | AC9FRY 3GDV61 3/8"1"Blind HolePolypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€2.20
INNOVATIVE COMPONENTS 3GDW3 Fluted Knob 1 1 3/4 Inch 5/16-18 | AC9FTE 3GDW31 3/4"1 1/4"-Polypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€3.11
INNOVATIVE COMPONENTS 3GDW4 Fluted Knob 1 3/4 1 3/4 Inch 5/16-18 | AC9FTF 3GDW41 3/4"1 1/4"-Polypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€2.63
INNOVATIVE COMPONENTS 3GDW5 Fluted Knob 1 3/4 Inch Thru 5/16-18 | AC9FTG 3GDW51 3/4"1 1/4"Through HolePolypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€2.00
INNOVATIVE COMPONENTS 3GDW6 Fluted Knob 1 3/4 Inch Blind 5/16-18 | AC9FTH 3GDW61 3/4"1 1/4"Blind HolePolypro Plastic, Steel ZincBlackPolypro Plastic, Steel ZincZinc-€2.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GDY2 Fluted Knob 2 3/8 Inch Blind 5/16-18
€4.17 /unit