Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ND53BD SFIC SPARTA 626 Heavy Duty Lever Lockset Sparta Entry | AC7BJX 36Z304

SCHLAGE ND53BD SFIC SPARTA 626 Heavy Duty Lever Lockset Sparta Entry

Item: AC7BJX Model: ND53BD SFIC SPARTA 626Cross Ref: 36Z304
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€781.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
CylinderLess SFIC Cylinder
FinishSatin Chrome
FunctionEntrance Lock , Entry
Handle MaterialBrass, Steel, Zinc
Key MaterialNickel Silver
KeyingMaster
Keyway TypeNo Core
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Number Of Keys2
Pins6
Required Door Thickness1 5/8" to 2 1/8"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeNo Box, Square Corner
StyleSparta
Ada CompliantYes
Ansi Lockset FunctionEntrance
Bolt TypeDead Latch
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum2 1/8"
Door Thickness - Minimum1 5/8"
FeaturesSnap On Rose
General Lockset FunctionOffice Lever Locksets
Includes CoreCore Not Included
Key TypeNot Keyed
Knob/handle MaterialCast Zinc
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleND Sparta
Lockset TypeMechanical
Mounting StyleScrew In
StandardsANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)15.75
Ship length (cm)36.32
Ship width (cm)22.61
HS code8301406030
Country of OriginUS

Product Variants

ProductModelFinishKeyingFunctionStrike Dim.BacksetStyleStrike TypeLockset Performance StrengthPrice
SCHLAGE ND10S SPARTA 613 Heavy Duty Lever Lockset Sparta Passage | AC7BJH 36Z287 ND10S SPARTA 613Oil RubbedKeyed DifferentPassage1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€641.58
SCHLAGE ND10S SPARTA 626 Heavy Duty Lever Lockset Sparta Passage | AC7BJJ 36Z288 ND10S SPARTA 626Satin ChromeKeyed DifferentPassage1 1/8" x 2 3/4"2 3/4"SpartaNo Box, Square CornerHeavy Duty€598.07
SCHLAGE ND10S SPARTA 626AM Heavy Duty Lever Lockset Sparta Passage | AC7BJK 36Z289 ND10S SPARTA 626AMSatin ChromeKeyed DifferentPassage1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€631.60
SCHLAGE ND40S SPARTA 613 Heavy Duty Lever Lockset Sparta Privacy | AC7BJR 36Z298 ND40S SPARTA 613Oil RubbedKeyed DifferentPrivacy1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€721.99
SCHLAGE ND40S SPARTA 626 Heavy Duty Lever Lockset Sparta Privacy | AC7BJT 36Z299 ND40S SPARTA 626Satin ChromeKeyed DifferentPrivacy1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€658.61
SCHLAGE ND40S SPARTA 626AM Heavy Duty Lever Lockset Sparta Privacy | AC7BJU 36Z301 ND40S SPARTA 626AMSatin ChromeKeyed DifferentPrivacy-2 3/4"SpartaNo Box, Square CornerHeavy Duty€717.09
SCHLAGE ND53PD C123 SPARTA 626 Heavy Duty Lever Lockset Sparta Entry | AC7BKE 36Z314 ND53PD C123 SPARTA 626Satin ChromeKeyed DifferentEntrance Lock1 1/4" x 4 7/8"2 3/4"SpartaNo Box, Square CornerHeavy Duty€875.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND53BD SFIC SPARTA 626 Heavy Duty Lever Lockset Sparta Entry
€781.66 /unit