Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE L9044 HSLR 630 LH Lever Lockset, Grade 1, Stainless Steel, Not Keyed, Pull | CT9YQY

SCHLAGE L9044 HSLR 630 LH Lever Lockset, Grade 1, Stainless Steel, Not Keyed, Pull

Item: CT9YQY Model: L9044 HSLR 630 LHCross Ref: 55MZ63
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,594.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantNo
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FunctionPrivacy
Handle MaterialStainless Steel
Handle TypePull
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantYes
Lockset MaterialStainless Steel
Lockset Performance StrengthStandard Duty
Mortise / CylindricalMortise
Number Of Keys0
Pins0
Required Door Thickness1 3/4"
Strike Dim.4 7/8"
Strike TypeASA Strike
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionPrivacy
Bolt TypeSpring Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Failure ModeFail Secure
FeaturesAnti-Saw Pin In Bolt, Breakaway Spindle, Security Blocking Hub, Two Piece Anti-Friction Tongue In Latch Bolt
FinishSatin Stainless Steel
Fire Rating3 hrs.
General Lockset FunctionPrivacy Lever Locksets
Hand OrientationLeft-Handed
IncludesDust Box
Includes CoreCore Not Included
Inside Locking AccessThumb Turn
Knob/handle MaterialCast Stainless Steel, Forged Brass
Ligature ResistanceLigature-Resistant
Location TypeCommercial
Lock Assembly TypeMortise
Lockset Handle TypePull
Lockset StyleL HSLR
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Pins0
Outside Locking AccessCoin Turn
Performance Duty Rating1
PropertiesCorrosion Resistant
StandardsANSI/BHMA A156.13-2017, BAA/TAA, CAN/ULC S104, COMPLIES WITH ICC A117.1, MIAMI-DADE NOA AND FLORIDA BUILDING COMMISSION LISTINGS, TEXAS DEPARTMENT OF INSURANCE (TDI), TITLE 19, CALIFORNIA STATE FIRE MARSHAL STANDARD), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE L9044 HSLR 630 LH Lever Lockset, Grade 1, Stainless Steel, Not Keyed, Pull
€2,594.24 /unit