Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE L0170 07A 626 Mortise Lockset, Grade 1, L Athens, Satin Chrome, Not Keyed | CT9YZW

SCHLAGE L0170 07A 626 Mortise Lockset, Grade 1, L Athens, Satin Chrome, Not Keyed

Item: CT9YZW Model: L0170 07A 626Cross Ref: 46TN38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€365.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantNo
Electrical/mechanicalMechanical
FinishSatin Chrome
For Use WithVarious Door Types
FunctionDummy
Handle TypeLever
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial
Lockset Fire RatingNot Rated
Mortise / CylindricalMortise
Number Of Keys0
Required Door Thickness1 3/8" to 2 1/4"
StyleL Athens
Visual Indicator MessageNo Message
Ansi Lockset FunctionHalf Dummy
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Failure ModeFail Secure
General Lockset FunctionDummy Lever Locksets
IncludesDust Box
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset StyleL Athens
Lockset TypeMechanical
Mounting StyleScrew In
Outside Locking AccessNot Lockable
PropertiesCorrosion Resistant
StandardsANSI/BHMA A156.13-2017, BAA/TAA, CAN/ULC S104, COMPLIES WITH ICC A117.1, MIAMI-DADE NOA AND FLORIDA BUILDING COMMISSION LISTINGS, TEXAS DEPARTMENT OF INSURANCE (TDI), TITLE 19, CALIFORNIA STATE FIRE MARSHAL STANDARD), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE L0170 07A 626 Mortise Lockset, Grade 1, L Athens, Satin Chrome, Not Keyed
€365.88 /unit