Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ALX80B SPA 626 Door Lever Lockset, Grade 2, Curved Return Lever, Satin Chrome, Less Cylinder, Non Keyed | CT9YBH

SCHLAGE ALX80B SPA 626 Door Lever Lockset, Grade 2, Curved Return Lever, Satin Chrome, Less Cylinder, Non Keyed

Item: CT9YBH Model: ALX80B SPA 626Cross Ref: 793NL4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€356.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeSFIC
Electrical/mechanicalMechanical
FeaturesDeadlatch, Field Selectable Vandlgard Feature, Key Can Retract The Latch, Key Cylinder Outside, Outside Lever Always Fixed, Plain Lever Inside
FinishSatin Chrome
For Use WithNot Available
FunctionStoreroom Lock
Handle MaterialSteel
Handle TypeLever
IncludesNot Available
Key TypeNon Keyed
Keyway TypeLess Cylinder
Ligature ResistantNo
Lockset Performance StrengthNot Available
Mortise / CylindricalCylindrical
Number Of Keys0
Pins6
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.1.188" x 1.25" x 4.875"
Strike TypeStandard Strike
StyleCurved Return Lever
Visual Indicator LocationInside
Visual Indicator MessageNot Available
Ansi GradeGrade 2
Ansi Lockset FunctionStoreroom
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionStoreroom Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Included
Knob/handle MaterialSteel
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF86
Lockset Handle TypeLever
Lockset StyleALX Sparta
Lockset TypeMechanical
Number Of Pins6
Outside Locking AccessKeyway
Performance Duty Rating2
PropertiesCorrosion Resistant
StandardsANSI A156.2-2017, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, COMPLIES WITH ICC A117.1-2017 ACCESSIBLE AND USABLE BUILDINGS AND FACILITIES, FF-H-106C SERIES 161, FLORIDA BUILDING COMMISSION (ASTM E330, E1886, E1996), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ALX80B SPA 626 Door Lever Lockset, Grade 2, Curved Return Lever, Satin Chrome, Less Cylinder, Non Keyed
€356.41 /unit