Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ALX50B ATH 626 Door Lever Lockset, Grade 2, Curved Lever, Satin Chrome, Less Cylinder, Non Keyed, Lever | CT9ZCJ

SCHLAGE ALX50B ATH 626 Door Lever Lockset, Grade 2, Curved Lever, Satin Chrome, Less Cylinder, Non Keyed

Item: CT9ZCJ Model: ALX50B ATH 626Cross Ref: 793NJ7
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Cylinder Core TypeSFIC
Keyway TypeLess Cylinder
Pins6
Ada CompliantYes
Ansi GradeGrade 2
Ansi Lockset FunctionEntrance
Backset2 3/4"
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FeaturesDeep-Drawn Spindle With 5 Points Of Lever Engagement Minimizes Droop And Wobble, Suites Perfectly With Nd Series Grade 1 Cylindrical And Nd Series Electrified Cylindrical
FinishSatin Chromium Plated
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
Inside Locking AccessPush Button
Key TypeNot Keyed
Knob/handle MaterialSteel
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF82
Lockset Handle TypeLever
Lockset StyleALX Athens
Lockset TypeMechanical
Number Of Keys0
Number Of Pins6
Outside Locking AccessKeyway
Performance Duty Rating2
PropertiesCorrosion Resistant
StandardsANSI A156.2-2017, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, COMPLIES WITH ICC A117.1-2017 ACCESSIBLE AND USABLE BUILDINGS AND FACILITIES, FF-H-106C SERIES 161, FLORIDA BUILDING COMMISSION (ASTM E330, E1886, E1996), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"
Strike TypeCurved Lip
Ul Fire RatingUL10C
Visual Indicator LocationInside/Outside
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.25

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ALX50B ATH 626 Door Lever Lockset, Grade 2, Curved Lever, Satin Chrome, Less Cylinder, Non Keyed