SAWSTOP CTS-120A60 Compact Table Saw, 120VAC, 15A, 24 1/2 Inch | CT9XAY

SAWSTOP CTS-120A60 Compact Table Saw, 120VAC, 15A, 24 1/2 Inch Size

Item: CT9XAY Model: CTS-120A60Cross Ref: 800MF9
In Stock

Get it by Tuesday, Jun 17

€1,271.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTable Saw
Amps15A
Arbor Size5/8"
Automatic Blade Safety RetractionYes
Bevel Angle Range0° to +45°
Blade Dia.10"
Dust Collection Port Size2 1/2"
Dust ManagementYes
FeaturesCompact And Portable, Micro-Adjust Feature, On-Saw Storage Compartment, Rack And Pinion Fence, Sawstop Safety System
Frequency60 Hz
Includes(2) Blade Wrenches, 24-Tooth Ripping Blade (Installed), 4 Mm Hex Key, Blade Guard With Spreader And Anti-Kickback Pawls, Brake Cartridge (Installed), Miter Gauge, Push Stick, Riving Knife (Installed), Standard Lockdown Insert (Installed)
Max. Blade Speed4000 RPM
Max. Cut Width Right Of Blade24 1/2"
Max. Cutting Depth @ 0 Deg.3 1/8"
Max. Cutting Depth @ 45 Deg.2 1/8"
Overall Height14 1/4"
Overall Length27"
Overall Width23 1/2"
Plug TypeThree Prong
Power SourceCorded
Table Length22 5/8"
Table Width23"
Tool Weight68 lbs.
Voltage120V AC
Current15A
Stand TypeNone

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)36.2
Ship length (cm)68.58
Ship width (cm)59.69
Country of OriginTW

Product Variants

ProductModelBevel Angle RangeOverall HeightOverall WidthMax. Cut Width Right Of BladeMax. Cutting Depth @ 45 Deg.Table LengthTable WidthAmpsPrice
SAWSTOP JSS-120A60 Portable Table Saw, 120V AC, 15A, 25 1/2 Inch Max. Cut Width Right Of Blade | CT9XBB JSS-120A60-1° to +46°36"48"25 1/2"2 1/8"24 5/8"31 1/4"15A€2,109.10
SAWSTOP CNS175-SFA30 Table Saw, 120VAC, 14A, 30 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBJ CNS175-SFA300° to +45°34 3/4"58 1/2"30 1/2"2 1/4"27"58 1/2"14A€2,670.10
SAWSTOP CNS175-TGP236 Table Saw, 120VAC, 14A, 36 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBK CNS175-TGP2360° to +45°34 3/4"69 1/8"36 1/2"2 1/4"27"69 1/8"14A€2,937.50
SAWSTOP CNS175-TGP252 Table Saw, 120VAC, 14A, 52 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBL CNS175-TGP2520° to +45°34 3/4"85 1/4"52 1/2"2 1/4"27"85 1/4"14A€3,138.93

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAWSTOP CTS-120A60 Compact Table Saw, 120VAC, 15A, 24 1/2 Inch Size
€1,271.44 /unit