SAWSTOP JSS-120A60 Portable Table Saw, 120V AC, 15A, 25 1/2 Inch Max. Cut Width Right Of Blade | CT9XBB

SAWSTOP JSS-120A60 Portable Table Saw, 120V AC, 15A, 25 1/2 Inch Max. Cut Width Right Of Blade

Item: CT9XBB Model: JSS-120A60Cross Ref: 55HF84
In Stock

Get it by Wednesday, Jun 11

€2,233.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTable Saw
Amps15A
Arbor ShapeRound
Arbor Size5/8"
Automatic Blade Safety RetractionYes
Bevel Angle Range-1° to +46°
Bevel StopsContinuous
Blade Dia.10"
Blade Setback From Table Front7 7/8"
Cord Length116"
Dust Collection Port Size2 1/4"
Dust ManagementYes
FeaturesFlesh Sensing Safety System
Frequency60 Hz
Hp1 1/2 hp
Max. Blade Speed4000 RPM
Max. Cut Width Right Of Blade25 1/2"
Max. Cutting Depth @ 0 Deg.3 1/8"
Max. Cutting Depth @ 45 Deg.2 1/8"
Overall Height36"
Overall Length29"
Overall Width48"
Plug TypeThree Prong
Power SourceCorded
Stand TypeFolding, Rolling
Table Extension IncludedYes
Table Height36"
Table Length24 5/8"
Table Saw TypePortable
Table Width31 1/4"
Table Width With Extension43 3/8"
Tool Weight113 lbs.
Variable SpeedNo
Voltage120V AC
Current15A
PhaseSingle
StandardsCSA APPROVED

Shipping Info:

Ship weight (kg) 61.65
Ship height (cm)91.44
Ship length (cm)73.66
Ship width (cm)121.92
Country of OriginTW

Product Variants

ProductModelBevel Angle RangeOverall HeightOverall WidthMax. Cut Width Right Of BladeMax. Cutting Depth @ 45 Deg.Table LengthTable WidthAmpsPrice
SAWSTOP CTS-120A60 Compact Table Saw, 120VAC, 15A, 24 1/2 Inch | CT9XAY CTS-120A600° to +45°14 1/4"23 1/2"24 1/2"2 1/8"22 5/8"23"15A€1,384.59
SAWSTOP CNS175-SFA30 Table Saw, 120VAC, 14A, 30 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBJ CNS175-SFA300° to +45°34 3/4"58 1/2"30 1/2"2 1/4"27"58 1/2"14A€2,670.10
SAWSTOP CNS175-TGP236 Table Saw, 120VAC, 14A, 36 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBK CNS175-TGP2360° to +45°34 3/4"69 1/8"36 1/2"2 1/4"27"69 1/8"14A€2,937.50
SAWSTOP CNS175-TGP252 Table Saw, 120VAC, 14A, 52 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBL CNS175-TGP2520° to +45°34 3/4"85 1/4"52 1/2"2 1/4"27"85 1/4"14A€3,138.93

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAWSTOP JSS-120A60 Portable Table Saw, 120V AC, 15A, 25 1/2 Inch Max. Cut Width Right Of Blade
€2,233.16 /unit