SAWSTOP CNS175-TGP236 Table Saw, 120VAC, 14A, 36 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBK

SAWSTOP CNS175-TGP236 Table Saw, 120VAC, 14A, 36 1/2 Inch Max. Cut Width RigHeight of Blade

Item: CT9XBK Model: CNS175-TGP236Cross Ref: 46AC61
In Stock

Get it by Friday, Jun 13

€3,110.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTable Saw
Amps14A
Arbor ShapeRound
Arbor Size5/8"
Automatic Blade Safety RetractionYes
Bevel Angle Range0° to +45°
Blade Dia.10"
Hp1 7/10 hp
Max. Blade Speed4000 RPM
Max. Cut Width Right Of Blade36 1/2"
Max. Cutting Depth @ 0 Deg.3 1/8"
Max. Cutting Depth @ 45 Deg.2 1/4"
Overall Height34 3/4"
Overall Width69 1/8"
Power SourceCorded
Stand TypeCabinet
Table Length27"
Table Saw TypeCabinet
Table Width69 1/8"
Table Width With Extension69 1/8"
Variable SpeedNo
Voltage120V AC
Current14A
Horsepower1.7 hp
Max. Cut Width Left Of Blade12 1/2"
PhaseSingle

Shipping Info:

Ship weight (kg) 175.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelBevel Angle RangeOverall HeightOverall WidthMax. Cut Width Right Of BladeMax. Cutting Depth @ 45 Deg.Table LengthTable WidthAmpsPrice
SAWSTOP CTS-120A60 Compact Table Saw, 120VAC, 15A, 24 1/2 Inch | CT9XAY CTS-120A600° to +45°14 1/4"23 1/2"24 1/2"2 1/8"22 5/8"23"15A€1,384.59
SAWSTOP JSS-120A60 Portable Table Saw, 120V AC, 15A, 25 1/2 Inch Max. Cut Width Right Of Blade | CT9XBB JSS-120A60-1° to +46°36"48"25 1/2"2 1/8"24 5/8"31 1/4"15A€2,109.10
SAWSTOP CNS175-SFA30 Table Saw, 120VAC, 14A, 30 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBJ CNS175-SFA300° to +45°34 3/4"58 1/2"30 1/2"2 1/4"27"58 1/2"14A€2,670.10
SAWSTOP CNS175-TGP252 Table Saw, 120VAC, 14A, 52 1/2 Inch Max. Cut Width RigHeight of Blade, 4 | CT9XBL CNS175-TGP2520° to +45°34 3/4"85 1/4"52 1/2"2 1/4"27"85 1/4"14A€3,138.93

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAWSTOP CNS175-TGP236 Table Saw, 120VAC, 14A, 36 1/2 Inch Max. Cut Width RigHeight of Blade
€3,110.29 /unit