Flat Shipping

Flat Shipping at €24.99 + VAT

SARGENT 28-65G37 KL 4 Lever Lockset, Grade 2, 6500 Lever, Satin Brass, Sargent La, Different | CT9WVA

SARGENT 28-65G37 KL 4 Lever Lockset, Grade 2, 6500 Lever, Satin Brass, Different

Item: CT9WVA Model: 28-65G37 KL 4Cross Ref: 46KU82
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€432.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantNo
Backset2 3/4"
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FeaturesCylindrical Locks
FinishSatin Brass
Fire RatedNot Rated
For Use WithVarious Door Types
FunctionClassroom
Handle MaterialSolid Cast
Handle TypeLever
IncludesCylindrical Lock, Installation Hardware
Key MaterialNickel Silver
Key TypeDifferent
KeyingKeyed Different
Keyway TypeSargent LA
Ligature ResistantNo
Location TypeCommercial, Healthcare, Industrial
Lockset Fire RatingNot Rated
Lockset Handle TypeLever
Lockset Performance StrengthStandard Duty
Mortise / CylindricalCylindrical
Mortise/cylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.4 7/8" x 1 1/4"
Strike TypeCurved Lip Strike
Style6500 Lever
Visual Indicator MessageNo Message
Ansi Lockset FunctionClassroom
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionClassroom Lever Locksets
Lock Assembly TypeCylindrical
Lockset Style6500 Lever
Lockset TypeMechanical
Outside Locking AccessKeyway
StandardsANSI/BHMA A156.2, SERIES 4000, GRADE 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, FLORIDA BUILDING CODE APPROVED FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL AND CUL LISTED
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantVisual Indicator MessageKey TypeFunctionStrike Dim.Lockset Performance StrengthPrice
SARGENT 28-10G04 LL 26D Door Lever Lockset Right Angle | AC6ANZ 32J171 28-10G04 LL 26DRight AngleSatin Chrome---Storeroom4 7/8" x 1 1/4"Heavy Duty€787.91
SARGENT 28-10G05 LL 26D Door Lever Lockset Right Angle Grade 1 | AC6APA 32J172 28-10G05 LL 26DRight AngleSatin ChromeNoNo Message-Entrance1 1/4" x 4 7/8"Heavy Duty€810.84
SARGENT 28-10G37 LL 26D Door Lever Lockset Right Angle Classroom | AC6APB 32J173 28-10G37 LL 26DRight AngleSatin ChromeNoNo Message-Classroom1 1/4" x 4 7/8"Heavy Duty€775.21
SARGENT 28-10U15 LL 26D Door Lever Lockset Right Angle Passage | AC6APC 32J174 28-10U15 LL 26DRight AngleSatin ChromeNoNo Message-Passage1 1/4" x 4 7/8"Heavy Duty€560.68
SARGENT 28-10U65 LL 26D Door Lever Lockset Right Angle Privacy | AC6APD 32J175 28-10U65 LL 26DRight AngleSatin ChromeNoNo Message-Privacy1 1/4" x 4 7/8"Heavy Duty€683.16
SARGENT 28-10G04 LB 26D Door Lever Lockset B Style Storeroom | AC6APE 32J176 28-10G04 LB 26DB StyleSatin Chrome---Storeroom4 7/8" x 1 1/4"Heavy Duty€769.53
SARGENT 28-10G05 LB 26D Door Lever Lockset B Style Entry | AC6APF 32J177 28-10G05 LB 26DB StyleSatin ChromeNoNo Message-Entrance1 1/4" x 4 7/8"Heavy Duty€790.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SARGENT 28-65G37 KL 4 Lever Lockset, Grade 2, 6500 Lever, Satin Brass, Different
€432.37 /unit