Flat Shipping

Flat Shipping at €24.99 + VAT

SARGENT 28-10U65 LL 26D Door Lever Lockset Right Angle Privacy | AC6APD 32J175

SARGENT 28-10U65 LL 26D Door Lever Lockset Right Angle Privacy

Item: AC6APD Model: 28-10U65 LL 26DCross Ref: 32J175
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€771.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
Electrical/mechanicalMechanical
FeaturesEasy Change Outs, Simple Cylinder Removal
FinishSatin Chrome
For Use WithWood, Steel Doors
FunctionPrivacy , Privacy/Bathroom
Handle MaterialSolid Cast
Handle TypeLever
IncludesHardware
Key MaterialNickel Silver
KeyingKeyed Different
Ligature ResistantNo
Location TypeInstitutional
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
StyleRight Angle
Visual Indicator MessageNo Message
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionPrivacy
Bolt TypeLatch Bolt
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionPrivacy Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessPush Button
Key TypeNot Keyed
Keyway TypeSargent LA
Knob/handle MaterialCast Zinc
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF76A
Lockset Handle TypeLever
Lockset Style10X Line
Lockset TypeMechanical
Number Of Pins6, 7
Outside Locking AccessNot Lockable
Performance Duty Rating1
PropertiesVandal Resistant
StandardsANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, FLORIDA BUILDING CODE APPROVED FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL AND CUL LISTED
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"
Strike Plate Width1 1/4"
Strike TypeCurved Lip, T-Strike
Trim Plate ShapeRound

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)10.16
Ship length (cm)18.03
Ship width (cm)21.34
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleFinishLigature ResistantVisual Indicator MessageKey TypeFunctionStrike Dim.Lockset Performance StrengthPrice
SARGENT 28-10G04 LL 26D Door Lever Lockset Right Angle | AC6ANZ 32J171 28-10G04 LL 26DRight AngleSatin Chrome---Storeroom4 7/8" x 1 1/4"Heavy Duty€787.91
SARGENT 28-10G05 LL 26D Door Lever Lockset Right Angle Grade 1 | AC6APA 32J172 28-10G05 LL 26DRight AngleSatin ChromeNoNo Message-Entrance1 1/4" x 4 7/8"Heavy Duty€810.84
SARGENT 28-10G37 LL 26D Door Lever Lockset Right Angle Classroom | AC6APB 32J173 28-10G37 LL 26DRight AngleSatin ChromeNoNo Message-Classroom1 1/4" x 4 7/8"Heavy Duty€775.21
SARGENT 28-10U15 LL 26D Door Lever Lockset Right Angle Passage | AC6APC 32J174 28-10U15 LL 26DRight AngleSatin ChromeNoNo Message-Passage1 1/4" x 4 7/8"Heavy Duty€560.68
SARGENT 28-10G04 LB 26D Door Lever Lockset B Style Storeroom | AC6APE 32J176 28-10G04 LB 26DB StyleSatin Chrome---Storeroom4 7/8" x 1 1/4"Heavy Duty€769.53
SARGENT 28-10G05 LB 26D Door Lever Lockset B Style Entry | AC6APF 32J177 28-10G05 LB 26DB StyleSatin ChromeNoNo Message-Entrance1 1/4" x 4 7/8"Heavy Duty€790.32
SARGENT 28-10G37 LB 26D Door Lever Lockset B Style Classroom | AC6APG 32J178 28-10G37 LB 26DB StyleSatin Chrome---Classroom4 7/8" x 1 1/4"Heavy Duty€783.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SARGENT 28-10U65 LL 26D Door Lever Lockset Right Angle Privacy
€771.80 /unit