SANI-LAV U1818A Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBE

SANI-LAV U1818A Utility Sink, 45 1/2 Inch Overall Height, 21 Inch Overall Length

Item: CT9WBE Model: U1818ACross Ref: 48UM17
In Stock

Get it by Wednesday, Jun 11

€2,391.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Sink
Ada CompliantNo
Back SplashYes
Back Splash Height8"
Bowl Depth12"
Bowl Length18"
Bowl ShapeSquare
Bowl Size18" x 18"
Bowl Width18"
ColorSilver
Compatible Mfr. Model NumberU1818A-0.5
Drain Opening3 1/2"
Drainboard LocationNo Drainboard
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
Faucet OperationSensor
FinishSatin
Flow Rate2 GPM
For Use With Mfr. Model NumberU1818A-0.5
Gauge14 ga.
Includes(1) Ac Powered Sensor Faucet Assembly, (1) Leg Assembly Set, (1) Mixing Check Valve, (1) Strainer Assembly With Basket, (4) Washers And Nuts
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes DrainboardNo
Includes FaucetYes
Includes Side SplashNo
Includes Work TableNo
Indoor/outdoorYes
Mounting TypeFloor Mount
Number Of Bowls1
Number Of Drainboards0
Number Of Faucet Holes1
Overall Height45 1/2"
Overall Length21"
Overall Width21 1/2"
Power SourceAC
Side SplashNo
Sink Base TypeFrame
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeUtility
Water Inlet Connection Size3/8"
Water Inlet Connection TypeCompression
With Faucet/without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantNon CEC Compliant
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
StandardsNSF 2

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)115.57
Ship length (cm)53.34
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelNumber Of Faucet HolesBowl LengthBowl ShapeBowl WidthIncludes FaucetOverall LengthOverall WidthFaucet Mounting CentersPrice
SANI-LAV U18182 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBB U18182118"Square18"Yes21"21 1/2"Center Hole Only€1,629.08
SANI-LAV U1818F Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBC U1818F218"Square18"Yes21"21 1/2"8"€1,724.89
SANI-LAV U1818B Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBD U1818B118"Square18"Yes21"21 1/2"Center Hole Only€2,086.27
SANI-LAV U1818 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBF U1818218"Rectangular18"No21"21 1/2"8"€1,443.19
SANI-LAV U18181 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBG U18181118"Square18"Yes21"21 1/2"Center Hole Only€1,648.96
SANI-LAV U24242 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 27 Inch Overall Length | CT9WBH U24242124"Square24"Yes27"27 1/2"Center Hole Only€1,836.65
SANI-LAV U2424 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 27 Inch Overall Length | CT9WBJ U2424224"Square24"No27"27 1/2"8"€1,648.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV U1818A Utility Sink, 45 1/2 Inch Overall Height, 21 Inch Overall Length
€2,391.03 /unit