SANI-LAV U1818 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBF

SANI-LAV U1818 Utility Sink, 45 1/2 Inch Overall Height, 21 Inch Overall Length

Item: CT9WBF Model: U1818Cross Ref: 48PY19
In Stock

Get it by Thursday, Jun 12

€1,645.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Sink
Ada CompliantNo
Back SplashYes
Back Splash Height8"
Bowl Depth12"
Bowl Length18"
Bowl ShapeRectangular
Bowl Size18" x 18"
Bowl Width18"
ColorSilver
Drain Opening3 1/2"
Drainboard LocationNo Drainboard
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
FinishSatin
Gauge14 ga.
Includes(1) Leg Assembly Set, (4) Washers And Nuts, (1) Strainer Assembly With Basket
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes DrainboardNo
Includes FaucetNo
Includes Side SplashNo
Includes Work TableNo
Indoor/outdoorYes
Mounting TypeFloor Mount
Number Of Bowls1
Number Of Drainboards0
Number Of Faucet Holes2
Overall Height45 1/2"
Overall Length21"
Overall Width21 1/2"
Side SplashNo
Sink Base TypeFrame
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeUtility
With Faucet/without FaucetWithout Faucet
Ada ComplianceNot ADA Compliant
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
No. Of Bowls1
StandardsNSF 2

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)115.57
Ship length (cm)53.34
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelNumber Of Faucet HolesBowl LengthBowl ShapeBowl WidthIncludes FaucetOverall LengthOverall WidthFaucet Mounting CentersPrice
SANI-LAV U18182 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBB U18182118"Square18"Yes21"21 1/2"Center Hole Only€1,629.08
SANI-LAV U1818F Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBC U1818F218"Square18"Yes21"21 1/2"8"€1,724.89
SANI-LAV U1818B Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBD U1818B118"Square18"Yes21"21 1/2"Center Hole Only€2,086.27
SANI-LAV U1818A Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBE U1818A118"Square18"Yes21"21 1/2"Center Hole Only€2,097.39
SANI-LAV U18181 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBG U18181118"Square18"Yes21"21 1/2"Center Hole Only€1,648.96
SANI-LAV U24242 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 27 Inch Overall Length | CT9WBH U24242124"Square24"Yes27"27 1/2"Center Hole Only€1,836.65
SANI-LAV U2424 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 27 Inch Overall Length | CT9WBJ U2424224"Square24"No27"27 1/2"8"€1,648.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV U1818 Utility Sink, 45 1/2 Inch Overall Height, 21 Inch Overall Length
€1,645.23 /unit