SANI-LAV U18182 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBB

SANI-LAV U18182 Utility Sink, 45 1/2 Inch Overall Height, 21 Inch Overall Length

Item: CT9WBB Model: U18182Cross Ref: 48UM15
In Stock

Get it by Thursday, Jun 12

€1,857.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Sink
Ada CompliantNo
Back SplashYes
Back Splash Height8"
Bowl Depth12"
Bowl Length18"
Bowl ShapeSquare
Bowl Size18" x 18"
Bowl Width18"
ColorSilver
Compatible Mfr. Model NumberU18182-0.5
Drain Opening3 1/2"
Drainboard LocationNo Drainboard
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
Faucet OperationDual Foot Pedal
FinishSatin
Flow Rate2 GPM
For Use With Mfr. Model NumberU18182-0.5
Gauge14 ga.
Includes(1) Connecting Tube, (1) Double Foot Pedal Valve With 2 Nuts, (1) Leg Assembly Set, (1) Strainer Assembly With Basket, (1) Swivel Gooseneck Spout With Aerator, (2) Brass Fittings, (4) Washers And Nuts
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes DrainboardNo
Includes FaucetYes
Includes Side SplashNo
Includes Work TableNo
Indoor/outdoorYes
Mounting TypeFloor Mount
Number Of Bowls1
Number Of Drainboards0
Number Of Faucet Holes1
Overall Height45 1/2"
Overall Length21"
Overall Width21 1/2"
Side SplashNo
Sink Base TypeFrame
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeUtility
Water Inlet Connection Size1/2"
Water Inlet Connection TypeNPT
With Faucet/without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantNon CEC Compliant
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
No. Of Bowls1
StandardsNSF 2

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)115.57
Ship length (cm)53.34
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelNumber Of Faucet HolesBowl LengthBowl ShapeBowl WidthIncludes FaucetOverall LengthOverall WidthFaucet Mounting CentersPrice
SANI-LAV U1818F Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBC U1818F218"Square18"Yes21"21 1/2"8"€1,724.89
SANI-LAV U1818B Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBD U1818B118"Square18"Yes21"21 1/2"Center Hole Only€2,086.27
SANI-LAV U1818A Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBE U1818A118"Square18"Yes21"21 1/2"Center Hole Only€2,097.39
SANI-LAV U1818 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBF U1818218"Rectangular18"No21"21 1/2"8"€1,443.19
SANI-LAV U18181 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 21 Inch Overall Length | CT9WBG U18181118"Square18"Yes21"21 1/2"Center Hole Only€1,648.96
SANI-LAV U24242 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 27 Inch Overall Length | CT9WBH U24242124"Square24"Yes27"27 1/2"Center Hole Only€1,836.65
SANI-LAV U2424 Utility Sink, Sani-Lav, 45 1/2 Inch OverallHeight, 27 Inch Overall Length | CT9WBJ U2424224"Square24"No27"27 1/2"8"€1,648.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV U18182 Utility Sink, 45 1/2 Inch Overall Height, 21 Inch Overall Length
€1,857.15 /unit