SANI-LAV 608F Hand Sink, 2 GPM Flow Rate, Deck, 16 Inch x 12 1/2 Inch Bowl Size | CT9VVY

SANI-LAV 608F Hand Sink, 2 GPM Flow Rate, Deck, 16 Inch x 12 1/2 Inch Bowl Size

Item: CT9VVY Model: 608FCross Ref: 48PY37
In Stock

Get it by Tuesday, Jun 10

€1,005.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sink
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height9"
Body MaterialStainless Steel
Bowl Depth6"
Bowl Length16"
Bowl ShapeRectangular
Bowl Size16" x 12.5"
Bowl Width12 1/2"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationDeck
Faucet OperationDual Manual Handle
FinishSatin
Flow Rate2 GPM
For Use With Grainger Item Number52CG99
For Use With Mfr. Model Number608F-0.5
Gauge16 ga.
Includes(1) 4" OC Splash Mount Faucet With 10" Swivel Spout And 4" Wing Levers - Model 204, (1) Faucet Mounting Kit - Model SMK, (1) Strainer Assembly With Basket - Model 1010, (1) Wall-Mounting Brackets - Model 1040, (2) Support Brackets With Mounting Bolts
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes2
Number Of Holes2
Number Of Stations1
Overall Height15"
Overall Length19"
Overall Width16"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size1/2"
Water Inlet Connection TypeNPT
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantNon CEC Compliant
Compatible Grainger Part Number52CG99
Compatible Mfr. Model Number608F-0.5
Includes Installation HardwareYes
Mounting Location - FaucetDeck
Mounting Type - SinksWall
StandardsNSF 2, NSF/ANSI 372

Shipping Info:

Ship weight (kg) 13.365
Ship height (cm)38.1
Ship length (cm)48.26
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl DepthBowl SizeFinishBack Splash HeightBowl LengthPrice
SANI-LAV 6054 Hand Sink 16 Inch Length 15-1/4 Inch Width 16 Inch Height | AA8FRF 18D857 605416"15 1/4"13"5"14" x 11"Electropolished8"14"€444.32
SANI-LAV 505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTL 40D692 505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€870.60
SANI-LAV 505FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTM 40D693 505FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€917.30
SANI-LAV ES2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTN 40D694 ES2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,423.47
SANI-LAV ESB2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTP 40D695 ESB2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,926.13
SANI-LAV 507L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTQ 40D696 507L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,121.25
SANI-LAV 507FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTR 40D697 507FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,168.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 608F Hand Sink, 2 GPM Flow Rate, Deck, 16 Inch x 12 1/2 Inch Bowl Size
€1,005.07 /unit