SANI-LAV 505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTL 40D692

SANI-LAV 505L Hand Sink With Faucet 19 Inch Length 18 Inch Width

Item: AD3LTL Model: 505LCross Ref: 40D692
In Stock

Get it by Tuesday, Jun 10

€927.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sink
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height9 1/2"
Body MaterialStainless Steel
Bowl Depth7"
Bowl Length17"
Bowl ShapeRectangular
Bowl Size17" x 14"
Bowl Width14"
ColorSilver
Drain Opening2"
Faucet Body MaterialStainless Steel
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
Faucet OperationDual Knee Pedal
FinishElectropolished
Flow Rate1.5 GPM
For Use With Mfr. Model Number505L-0.5
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes1
Number Of Holes1
Number Of Stations1
Overall Height16 1/2"
Overall Length19"
Overall Width18"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size1/2"
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Compatible Grainger Part Number48TF80
Compatible Mfr. Model Number505L-0.5
Includes Installation HardwareYes
Mounting Location - FaucetSplash
Mounting Type - SinksWall
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD
Water Inlet Connection TypeMale NPT

Shipping Info:

Ship weight (kg) 11.655
Ship height (cm)48.01
Ship length (cm)50.8
Ship width (cm)48.51
HS code7324100000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl DepthBowl SizeFinishBack Splash HeightBowl LengthPrice
SANI-LAV 6054 Hand Sink 16 Inch Length 15-1/4 Inch Width 16 Inch Height | AA8FRF 18D857 605416"15 1/4"13"5"14" x 11"Electropolished8"14"€444.32
SANI-LAV 505FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTM 40D693 505FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€917.30
SANI-LAV ES2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTN 40D694 ES2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,423.47
SANI-LAV ESB2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTP 40D695 ESB2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,926.13
SANI-LAV 507L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTQ 40D696 507L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,121.25
SANI-LAV 507FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTR 40D697 507FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,168.35
SANI-LAV ES2-507L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTT 40D698 ES2-507L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,671.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 505L Hand Sink With Faucet 19 Inch Length 18 Inch Width
€927.20 /unit