SANI-LAV 507FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTR 40D697

SANI-LAV 507FL Hand Sink With Faucet 19 Inch Length 18 Inch Width

Item: AD3LTR Model: 507FLCross Ref: 40D697
In Stock

Get it by Tuesday, Jun 10

€1,244.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sink
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height9 1/2"
Body MaterialStainless Steel
Bowl Depth7"
Bowl Length17"
Bowl ShapeRectangular
Bowl Size17" x 14"
Bowl Width14"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
Faucet OperationDual Manual Handle
FinishElectropolished
Flow Rate1.5 GPM
IncludesFaucet Mounting Kit, Strainer Assembly With Basket, Wall Mounting Bracket Model 1040
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashYes
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes2
Number Of Holes2
Number Of Stations1
Overall Height16 1/2"
Overall Length19"
Overall Width18"
Side SplashYes
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size1/2"
With Faucet / Without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantNon CEC Compliant
Compatible Grainger Part Number48TF84
Compatible Mfr. Model Number507FL-0.5
Includes Installation HardwareYes
Mounting Location - FaucetSplash
Mounting Type - SinksWall
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD
Water Inlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 14.985
Ship height (cm)47.24
Ship length (cm)51.31
Ship width (cm)49.02
HS code7324100000
Country of OriginUS

Product Details:

    • Side Splash Height (9-1/2")

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl DepthBowl SizeFinishBack Splash HeightBowl LengthPrice
SANI-LAV 6054 Hand Sink 16 Inch Length 15-1/4 Inch Width 16 Inch Height | AA8FRF 18D857 605416"15 1/4"13"5"14" x 11"Electropolished8"14"€444.32
SANI-LAV 505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTL 40D692 505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€870.60
SANI-LAV 505FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTM 40D693 505FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€917.30
SANI-LAV ES2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTN 40D694 ES2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,423.47
SANI-LAV ESB2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTP 40D695 ESB2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,926.13
SANI-LAV 507L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTQ 40D696 507L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,121.25
SANI-LAV ES2-507L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTT 40D698 ES2-507L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,671.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 507FL Hand Sink With Faucet 19 Inch Length 18 Inch Width
€1,244.28 /unit