SANI-LAV 5A4.5 Hand Sink, 0.5 GPM Flow Rate, Splash, 19 Inch x 15 1/2 Inch Bowl Size | CT9VVU

SANI-LAV 5A4.5 Hand Sink, 0.5 GPM Flow Rate, Splash, 19 Inch x 15 1/2 Inch Bowl Size

Item: CT9VVU Model: 5A4.5Cross Ref: 468C86
In Stock

Get it by Tuesday, Jun 17

€1,060.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sink
Ada CompliantYes
Agency ComplianceYes
Back SplashYes
Back Splash Height9"
Body MaterialStainless Steel
Bowl Depth5"
Bowl Length19"
Bowl ShapeRectangular
Bowl Size19" x 15.5"
Bowl Width15 1/2"
ColorSilver
Drain Opening2"
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting CentersCenter Hole Only
Faucet Mounting LocationSplash
Faucet OperationDual Knee Pedal
FinishSatin
Flow Rate0.5 GPM
For Use With Grainger Item Number568C85
For Use With Mfr. Model Number5A4
Gauge16 ga.
IncludesBrass, Connecting Tube For Valve To Spout Connection, Double Knee Pedal Valve, Fittings, Side Wall Mounting Brackets, Strainer Assembly With Basket, Swivel Gooseneck Spout With Aerator, Wall-Mounting Bracket
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Installation Hardware IncludedYes
Mounting TypeWall
Number Of Bowls1
Number Of Faucet Holes1
Number Of Holes1
Number Of Stations1
Overall Height14"
Overall Length22"
Overall Width19"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeWall
Sink TypeGeneral Purpose
Water Inlet Connection Size3/8"
Water Inlet Connection TypeCompression
With Faucet / Without FaucetWith Faucet
Ada ComplianceADA Compliant
Cec CompliantCEC Compliant
Compatible Grainger Part Number568C85
Compatible Mfr. Model Number5A4
Includes Installation HardwareYes
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetSplash
Mounting Type - SinksWall
No. Of Bowls1
StandardsNSF 2, NSF/ANSI 372 LOW-LEAD

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)35.56
Ship length (cm)55.88
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl DepthBowl SizeFinishBack Splash HeightBowl LengthPrice
SANI-LAV 6054 Hand Sink 16 Inch Length 15-1/4 Inch Width 16 Inch Height | AA8FRF 18D857 605416"15 1/4"13"5"14" x 11"Electropolished8"14"€444.32
SANI-LAV 505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTL 40D692 505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€870.60
SANI-LAV 505FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTM 40D693 505FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€917.30
SANI-LAV ES2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTN 40D694 ES2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,423.47
SANI-LAV ESB2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTP 40D695 ESB2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,926.13
SANI-LAV 507L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTQ 40D696 507L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,121.25
SANI-LAV 507FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTR 40D697 507FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,168.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 5A4.5 Hand Sink, 0.5 GPM Flow Rate, Splash, 19 Inch x 15 1/2 Inch Bowl Size
€1,060.82 /unit