SANI-LAV 501L-0.5 Hand Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height | CT9VUK

SANI-LAV 501L-0.5 Hand Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height

Item: CT9VUK Model: 501L-0.5Cross Ref: 48TF42
In Stock

Get it by Thursday, Jun 12

€1,033.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sink
Ada CompliantNo
Agency ComplianceNo
Back SplashYes
Back Splash Height9 1/2"
Body MaterialStainless Steel
Bowl Depth7"
Bowl Length17"
Bowl ShapeRectangular
Bowl Size17" x 14"
Bowl Width14"
ColorSilver
Faucet Body MaterialBrass
Faucet Hole Dia.7/8"
Faucet Mounting LocationSplash
Faucet OperationDual Foot Pedal
FinishElectropolished
Flow Rate0.5 GPM
For Use With Grainger Item Number40D701
For Use With Mfr. Model Number501L
Gauge18 ga.
IncludesBrass Fitting, Connecting Tubes For Valve, Double Foot Pedal Valve (Bottom Mount) With 2 Nuts, Mixing Check Valve, Pedestal Base, Set Of 6 Mounting Nuts, Strainer Assembly With Basket, Swivel Gooseneck Spout With Aerator
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes FaucetYes
Includes Side SplashNo
Indoor/outdoorYes
Mounting TypeFloor
Number Of Bowls1
Number Of Faucet Holes1
Number Of Holes1
Number Of Stations1
Overall Height41 1/2"
Overall Length19"
Overall Width18"
Side SplashNo
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeGeneral Purpose
Water Inlet Connection Size1/2"
With Faucet / Without FaucetWith Faucet

Shipping Info:

Ship weight (kg) 16.155
Ship height (cm)105.41
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl DepthBowl SizeFinishBack Splash HeightBowl LengthPrice
SANI-LAV 6054 Hand Sink 16 Inch Length 15-1/4 Inch Width 16 Inch Height | AA8FRF 18D857 605416"15 1/4"13"5"14" x 11"Electropolished8"14"€444.32
SANI-LAV 505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTL 40D692 505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€870.60
SANI-LAV 505FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTM 40D693 505FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€917.30
SANI-LAV ES2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTN 40D694 ES2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,423.47
SANI-LAV ESB2-505L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTP 40D695 ESB2-505L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,926.13
SANI-LAV 507L Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTQ 40D696 507L19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,121.25
SANI-LAV 507FL Hand Sink With Faucet 19 Inch Length 18 Inch Width | AD3LTR 40D697 507FL19"18"16 1/2"7"17" x 14"Electropolished9 1/2"17"€1,168.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANI-LAV 501L-0.5 Hand Sink, 0.5 GPM Flow Rate, 41 1/2 Inch Overall Height
€1,033.56 /unit