Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT A04F-SWLPR 1.2-R Indexable Boring Bar, Trigon, 3.25 Inch Overall Length, 0.250 Inch Shank Dia | CT9TRK

SANDVIK COROMANT A04F-SWLPR 1.2-R Indexable Boring Bar, Trigon, 3.25 Inch Overall Length, 0.250 Inch Shank Dia

Item: CT9TRK Model: A04F-SWLPR 1.2-RCross Ref: 5HMV7
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Cutting DirectionRight Hand
Insert ShapeTrigon
Overall Length3 1/4"
Shank Dia.1/4"
Shank MaterialSteel

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthInsert ShapeShank Dia.Cutting DirectionRakeInsert AnglePrice
SANDVIK COROMANT A25T-SCLCL 12 Bars For Positive Basic Shape Inserts 7 Deg, 11.811 In | CT9TQV A25T-SCLCL 12---Left HandPositive-€281.41
SANDVIK COROMANT A20T-SVPBR 3 Boring Bar Holder, 35 Degree Diamond | CT9TQW A20T-SVPBR 3-Diamond-Right Hand-35°€502.66
SANDVIK COROMANT R148C-11-06 02 Boring Bar R429 Steel, Tc..3 | CT9TQX R148C-11-06 02------€704.67
SANDVIK COROMANT A12S-SDQCL 3 Indexable Boring Bar, 55 Degree Diamond, 10 Inch Overall Length, 0.750 Inch Shank Dia | CT9TQZ A12S-SDQCL 310"Diamond3/4"Left HandPositive55°-
RFQ
SANDVIK COROMANT A12S-DDUNL 3 Indexable Boring Bar, 55 Degree Diamond, 10 Inch Overall Length, 0.750 Inch Shank Dia | CT9TRA A12S-DDUNL 310"Diamond3/4"Left HandNegative55°€419.16
SANDVIK COROMANT A16T-SDUCR 3 Indexable Boring Bar, 55 Degree Diamond, 12 Inch Overall Length, 1.000 Inch Shank Dia | CT9TRB A16T-SDUCR 312"Diamond1"Right HandPositive55°€421.87
SANDVIK COROMANT LG123H050-16B-064BM Indexable Boring Bar, 6 Inch Overall Length | CT9TRC LG123H050-16B-064BM6"-----€279.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT A04F-SWLPR 1.2-R Indexable Boring Bar, Trigon, 3.25 Inch Overall Length, 0.250 Inch Shank Dia