Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623335432 Locking Sanding Disc 4 Inch Diameter Grit 80 Tr | AF7VBL 22PD45

NORTON ABRASIVES 66623335432 Locking Sanding Disc 4 Inch Diameter Grit 80 Tr

Item: AF7VBL Model: 66623335432Cross Ref: 22PD45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Discs
Abrasive GradeGrade MED
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTR
Attachment TypeQuick Change
Backing MaterialPaper
Backing WeightB
Coating CoverageNot Applicable
ColorMaroon
Diameter4"
Disc Backing MaterialPaper
Grit80
Overall Dia.4"
Resistance PropertiesLoad
GradeMedium
Quick-change SystemTR

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)10.16
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeCoating CoverageResistance PropertiesPrice
NORTON ABRASIVES 66623335422 Locking Sanding Disc 1 Inch Diameter Grit 80 Tr | AF7UZX 22PD05 666233354221"Aluminum OxideGrade MED--€1.65
NORTON ABRASIVES 66623335424 Locking Sand Disc 1-1/2 Inch Diameter Grit 80 Tr | AF7VAE 22PD15 666233354241 1/2"Aluminum OxideGrade MED--€1.87
NORTON ABRASIVES 66623335427 Locking Sanding Disc 2 Inch Diameter Grit 80 Tr | AF7VAP 22PD25 666233354272"Aluminum OxideGrade MED--€2.69
NORTON ABRASIVES 66623335430 Locking Sanding Disc 3 Inch Diameter Grit 80 Tr | AF7VBA 22PD35 666233354303"Aluminum OxideGrade MED--€5.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623335432 Locking Sanding Disc 4 Inch Diameter Grit 80 Tr
€7.49 /unit