Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT A20T-SVPBR 3 Boring Bar Holder, 35 Degree Diamond | CT9TQW

SANDVIK COROMANT A20T-SVPBR 3 Boring Bar Holder, 35 Degree Diamond

Item: CT9TQW Model: A20T-SVPBR 3Cross Ref: 19P035
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€532.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar Holder
Cutting DirectionRight Hand
Insert Angle35°
Insert ShapeDiamond

Shipping Info:

Ship weight (kg) 1.674
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthInsert ShapeShank Dia.Cutting DirectionRakeInsert AnglePrice
SANDVIK COROMANT A25T-SCLCL 12 Bars For Positive Basic Shape Inserts 7 Deg, 11.811 In | CT9TQV A25T-SCLCL 12---Left HandPositive-€281.41
SANDVIK COROMANT R148C-11-06 02 Boring Bar R429 Steel, Tc..3 | CT9TQX R148C-11-06 02------€704.67
SANDVIK COROMANT A12S-SDQCL 3 Indexable Boring Bar, 55 Degree Diamond, 10 Inch Overall Length, 0.750 Inch Shank Dia | CT9TQZ A12S-SDQCL 310"Diamond3/4"Left HandPositive55°-
RFQ
SANDVIK COROMANT A12S-DDUNL 3 Indexable Boring Bar, 55 Degree Diamond, 10 Inch Overall Length, 0.750 Inch Shank Dia | CT9TRA A12S-DDUNL 310"Diamond3/4"Left HandNegative55°€419.16
SANDVIK COROMANT A16T-SDUCR 3 Indexable Boring Bar, 55 Degree Diamond, 12 Inch Overall Length, 1.000 Inch Shank Dia | CT9TRB A16T-SDUCR 312"Diamond1"Right HandPositive55°€421.87
SANDVIK COROMANT LG123H050-16B-064BM Indexable Boring Bar, 6 Inch Overall Length | CT9TRC LG123H050-16B-064BM6"-----€279.12
SANDVIK COROMANT A12S-DCLNR 3 Indexable Boring Bar, 80 Degree Diamond, 10 Inch Overall Length, 0.750 Inch Shank Dia | CT9TRD A12S-DCLNR 310"Diamond3/4"Right HandNegative80°€563.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT A20T-SVPBR 3 Boring Bar Holder, 35 Degree Diamond
€532.22 /unit