SANDPIPER 050.042.360  | CX2JBB

SANDPIPER 050.042.360 Ball, Check 1-3/4 Inch Size Bn

Item: CX2JBB Model: 050.042.360Cross Ref: 813PG0
In Stock

Get it by Tuesday, Jun 17

€100.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Check Ball MaterialBuna-N
Compatible With BrandSandpiper
Compatible With Grainger Part No.12W420
Compatible With Mfr. Model No.S1FB3PBPPNI000.
Compatible With Pump TypeAir Operated Double Diaphragm Pump
Media Temperature (maximum)190°F
Media Temperature (minimum)-10°F
Product TypeCheck Ball
Valve TypeBall

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDPIPER 050.042.360 Ball, Check 1-3/4 Inch Size Bn
€100.95 /unit