Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 RAL-9 Brazed Tool Bit Ral 3.5 Inch Length 1/2 Inch Width | AA8FHR 18D645

MICRO 100 RAL-9 Forming Bit, 0.2812 Inch Radius, 3.5 Inch Overall Length, 0.5 Inch Square Shank

Item: AA8FHR Model: RAL-9Cross Ref: 18D645
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazed Tool Bit
Cutting ApplicationConvex Radius
Cutting DirectionLeft Hand
Features5 Degrees Blend Angles Aid In Providing A Burr-Free Transition
FinishZinc Plated
Nose Radius9/32"
Offset1/5"
Overall Length3 1/2"
Radius0.281"
Shank Height1/2"
Shank Width1/2"
StyleRAL
Tip Length1/2"
Tip MaterialCarbide
Tip Thickness1/8"
Tolerance0.001"
Finish - MachiningZinc
Tool Bit Style CodeRAL

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)1.27
HS code8207803000
Country of OriginUS

Product Variants

ProductModelShank WidthShank HeightNose RadiusTip LengthTip ThicknessRadiusCutting DirectionStylePrice
MICRO 100 RAL-1 Brazed Tool Bit Ral 2.5 Inch Length 3/8 Inch Width | AA8FHH 18D637 RAL-13/8"3/8"1/32"3/8"3/32"0.031"Left Hand-€63.62
MICRO 100 RAL-2 Brazed Tool Bit Ral 2.5 Inch Length 3/8 Inch Width | AA8FHJ 18D638 RAL-23/8"3/8"1/16"3/8"3/32"0.062"Left Hand-€64.15
MICRO 100 RAL-3 Brazed Tool Bit Ral 2.5 Inch Length 3/8 Inch Width | AA8FHK 18D639 RAL-33/8"3/8"3/32"3/8"3/32"0.094"Left Hand-€64.58
MICRO 100 RAL-4 Brazed Tool Bit Ral 2.5 Inch Length 3/8 Inch Width | AA8FHL 18D640 RAL-43/8"3/8"1/8"3/8"3/32"1/8"Left Hand-€64.58
MICRO 100 RAL-5 Brazed Tool Bit Ral 2.5 Inch Length 3/8 Inch Width | AA8FHM 18D641 RAL-53/8"3/8"5/32"3/8"3/32"0.156"Left Hand-€64.58
MICRO 100 RAL-6 Brazed Tool Bit Ral 2.5 Inch Length 3/8 Inch Width | AA8FHN 18D642 RAL-63/8"3/8"3/16"3/8"3/32"0.188"Left Hand-€64.58
MICRO 100 RAL-7 Brazed Tool Bit Ral 2.5 Inch Length 3/8 Inch Width | AA8FHP 18D643 RAL-73/8"3/8"7/32"3/8"3/32"0.219"Left Hand-€64.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 RAL-9 Forming Bit, 0.2812 Inch Radius, 3.5 Inch Overall Length, 0.5 Inch Square Shank
€74.32 /unit